Beli bearing 608 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Deep Groove Ball Bearing 2RS Series
    24%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.000

  2. EZO Ball bearing 600 series Double shield type
    Mulai

    Rp15.000

    EZO Ball bearing 600 series Double shield type
    atribut:
    • Bearing Type: Metric Bearing
  3. XAV Bearing (Laher)
    Mulai

    Rp4.000

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  4. TIMKEN Deep Groove Ball Bearing (Laher)
    Mulai

    Rp17.000

    TIMKEN Deep Groove Ball Bearing (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  5. INDOMAKERS Deep Grove Miniature Ball Bearing
    Mulai

    Rp11.000

    INDOMAKERS Deep Grove Miniature Ball Bearing
    atribut:
    • Material: Steel
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 22
    • Width (mm): 7
    • Outer Diameter Flange (mm): 25
    • Flange Thickness (mm): 1.5
  6. NSK Deep Groove Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.000

  7. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    75%
    Mulai

    Rp39.000

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  8. monotaro.id Ring Plate SS304 Pack Besar
    53%
    Mulai

    Rp15.000

    monotaro.id Ring Plate SS304 Pack Besar
    atribut:
    • Material: SS304
  9. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z
    57%
    Mulai

    Rp31.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  10. monotaro.id Mur SS304
    Mulai

    Rp3.000

    monotaro.id Mur SS304
    atribut:
    • Material: SS304
  11. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.000

  12. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    55%
    Mulai

    Rp29.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  13. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  14. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  15. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.000

Daftar Harga bearing 608 Terbaru December 2025
ASB Deep Groove Ball Bearing 2RS SeriesRp4.000
NTN Micro Ball Bearing (Laher)Rp21.000
EZO Ball bearing 600 series Double shield typeRp15.000
XAV Bearing (Laher)Rp4.000
TIMKEN Deep Groove Ball Bearing (Laher)Rp17.000
INDOMAKERS Deep Grove Miniature Ball BearingRp11.000
NSK Deep Groove Ball Bearing (Laher)Rp11.000
NTN Deep Groove Ball BearingRp22.000
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp39.000
monotaro.id Ring Plate SS304 Pack BesarRp15.000

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)