Beli bearing 6005zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  2. NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)
    Mulai

    Rp64.900

    NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  5. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  6. NTN Deep Groove Ball Bearing 6000 Series ZZ C3 Clearance (Laher)
    Mulai

    Rp109.900

    NTN Deep Groove Ball Bearing 6000 Series ZZ C3 Clearance (Laher)
    atribut:
    • JIS Grade: 0
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
    • Symbol of internal clearance preload: C3
  7. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

Daftar Harga bearing 6005zz Terbaru October 2026
NTN Deep Groove Ball Bearing ZZ Double-side Steel Shield 6000 Series (Laher)Rp57.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6000 ZZ Series (Laher)Rp29.900
NTN Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring (Laher)Rp35.900
NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)Rp64.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp28.900
NSK Deep Groove Ball Bearing 6000 Series Steel Seal on Two Sides (Laher)Rp27.900
NTN Deep Groove Ball Bearing (Laher)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)