Beli bearing 6005 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- TRITAN Radial Ball BearingDeskripsi:High-clearance radial ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.atribut:
- UNSPSC: 31171504
- ABEC Rating: 1
- Minimum Temperature (°F): -40
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5Katribut:
- Race ring Shape: Deep groove ball bearings
Daftar Harga bearing 6005 Terbaru March 2026
| XAV Bearing (Laher) | Rp3.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| TRITAN Radial Ball Bearing | Rp389.900 |
| NSK Deep Groove Ball Bearing DDU Type (Laher) | Rp15.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/35P103209113-1.jpg)
/nrP101002855-2.jpg)
/TRITAN%20Radial%20Ball%20Bearing/7nP109583275-1.jpg)
/0rP105599027-2.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/b0P102049396-6.jpg)
/czP104062467-2.jpg)
/1bP102275047-2.jpg)
/33P102822111-3.jpg)
/3vP102275139-2.jpg)

/2oP102822096-3.jpg)
/qoP104064960-3.jpg)
/dhP104062485-3.jpg)
/0aP105599010-1.jpg)
/3cP104062120-2.jpg)

/NTN%20Deep%20Groove%20Ball%20Bearing%206800%20Series%20%2B%20ZZ%20%2B%20Cm%20%2F%205K/i8P103144656-3.jpg)