Beli bearing 32208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Single Direction Thrust Ball Bearing
    40%
    Mulai

    Rp50.900

    NTN Single Direction Thrust Ball Bearing
    atribut:
    • Precision Grade: JIS B 1514 0 class
    • Finishing Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -40 to 120
  2. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.000

  3. SKF Thrust Ball Bearings
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    SKF Thrust Ball Bearings
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  4. NTN Tapered Roller Bearing (Laher)
    50%
    Mulai

    Rp42.000

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  5. NTN Single Thrust Ball Bearing 51100 Series
    Mulai

    Rp51.900

    NTN Single Thrust Ball Bearing 51100 Series
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  6. NTN Single Thrust Ball Bearing 51200 Series
    Mulai

    Rp55.900

    NTN Single Thrust Ball Bearing 51200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Load Direction: radial
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  7. NTN Tapered Roller Bearing 32000 Series
    Mulai

    Rp189.900

    NTN Tapered Roller Bearing 32000 Series
    atribut:
    • Contact Angle (°): Over 10 ° and below 17 °
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Tapered roller bearing
    • Shield Shape: Open type
  8. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  9. ASB Tapered Roller Bearing
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  10. SKF Single Row Tapered Roller Bearings
    Mulai

    Rp119.900

    SKF Single Row Tapered Roller Bearings
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  12. TIMKEN Tapered Roller Bearings Tapered Single
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearings Tapered Single
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Daftar Harga bearing 32208 Terbaru January 2026
NTN Tapered Roller Bearing the 32000 Series (Laher)Rp71.900
NTN Single Direction Thrust Ball BearingRp50.900
FAG Deep Groove Ball Bearing 51000 Series Single Direction (Laher)Rp76.900
NTN Tapered Roller BearingRp37.000
NTN Thrust Ball BearingRp62.900
SKF Thrust Ball BearingsRp139.900
NTN Tapered Roller Bearing (Laher)Rp42.000
Wipro Kunci Inggris Model FRp239.900
NTN Single Thrust Ball Bearing 51100 SeriesRp51.900
NTN Single Thrust Ball Bearing 51200 SeriesRp55.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)