Beli bearing 22320 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TWB Spherical Roller Bearing (Laher)Deskripsi:Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.atribut:
- Internal Clearance: C3 is greater than C0
- SKF Spherical Roller Bearing CC/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- SKF Spherical Roller Bearing CC/C3W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
- SKF Bantalan Rol Sferis Tipe E (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Dimensional Tolerances: Normal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Radial Run-out: P5
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Schneider Electric TeSys K Suppressor Moduleatribut:
- Device Short Name: LA4K
- Product or Component Type: Suppressor Module
- Product Compatibility: LC1
- Mounting Location: Front side
- Range: TeSys
- SKF Thrust Spherical Roller Bearings (Laher)Deskripsi:Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Housing Washer: None
- SKF Performance Class: SKF Explorer
- Tolerance Class: Normal
- FAG Spherical Roller Bearing E1-XL-C3 Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Spherical Roller Bearing CCK/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Sandvik Indexable Drill DS20 Seriesatribut:
- Coolant entry style code (CNSC): 4: Axial Concentric Entry on Circle
- Coolant Pressure (CP) (bar): 10
- Clamping type code (MTP): S
- Tool cutting edge angle (KAPR) (°): 81
- FAG Spherical Roller Bearing BE-XL-K-C3 Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- NACHI (NACHI-FUJIKOSHI) Spherical Roller Bearing (Laher)atribut:
- JIS Grade: 0
- Number of track trains: Single row
- Outer Ring Type: Flat
- Race ring Shape: Spherical roller bearing
- Shield Shape: Open type
- NACHI Self-Aligning Roller Bearing Type 22200 (Laher)atribut:
- JIS Grade: 0
- Load Direction: radial
- Body Material: High carbon chromium bearing steel
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Shield Form: Open form
- Track Ring Form: Self-aligning roller bearing
- Track Ring Line Number: Double row
Daftar Harga bearing 22320 Terbaru October 2026
| TWB Spherical Roller Bearing (Laher) | Rp299.900 |
| NTN Spherical Roller Bearing (Laher Cembung) | Rp659.900 |
| SKF Spherical Roller Bearing CC/W33 Type (Laher) | Rp4.399.900 |
| SKF Spherical Roller Bearing CC/C3W33 Type (Laher) | Rp4.399.900 |
| SKF Bantalan Rol Sferis Tipe E (Laher) | Rp999.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Tapered Roller Bearing (Laher Tirus) | Rp48.900 |
| ASB Spherical Roller Bearing (Laher) | Rp55.900 |
| Schneider Electric TeSys K Suppressor Module | Rp149.900 |
| SKF Thrust Spherical Roller Bearings (Laher) | Rp9.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/duP107861498-1.jpg)
/mxP101511825-4.jpg)
/7oP104075276-2.jpg)
/76P104075258-2.jpg)
/2yP104075106-2.jpg)
/czP104062467-2.jpg)
/ohP102398881-3.jpg)
/P102049563-1.jpg)

/dpP103233493-5.jpg)
/dnP104850491-1.jpg)
/95P105439329-1.jpg)
/nvP101002859-3.jpg)
/gpP104075601-2.jpg)
/jiP101553702-42.jpg)

/51P104850181-1.jpg)
%20Spherical%20Roller%20Bearing%20(Laher)/2vP112943103-1.jpg)

/P102911929-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)