Beli bearing 22224 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Spherical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  2. Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 90 Series
    Mulai

    Rp119.900

    Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 90 Series
    Deskripsi:
    It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.
    atribut:
    • Belt Material: Chloroprene rubber
    • Belt Nominal Length: 9.8
    • Belt Nominal Width: 37
    • Belt Pitch Circumference (mm): 248.92
    • Belt Type: XL
    • Belt width: 9.5mm
    • Height: 2.27mm
    • Maximum Speed: 30m/s
    • Minimum Pulley Diameter: 16mm
    • Number of Teeth: 49
    • Operating Temperature Range: -30 to + 90
    • Tooth Pitch: 37
    • Type: Timing Belt
  3. SKF E/C3 Type Spherical Roller Bearings
    Mulai

    Rp779.900

    SKF E/C3 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  4. SKF EK/C3 Type Spherical Roller Bearings
    Mulai

    Rp779.900

    SKF EK/C3 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  5. NTN Tapered Roller Bearing (Laher)
    50%
    Mulai

    Rp42.000

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  6. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  7. NACHI Self-Aligning Roller Bearing Type 22200
    Mulai

    Rp1.199.900

    NACHI Self-Aligning Roller Bearing Type 22200
    atribut:
    • JIS Grade: 0
    • Load Direction: radial
    • Body Material: High carbon chromium bearing steel
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Open form
    • Track Ring Form: Self-aligning roller bearing
    • Track Ring Line Number: Double row
  8. FAG Spherical RB
    Mulai

    Rp639.900

Daftar Harga bearing 22224 Terbaru January 2026
DYZV Spherical Roller BearingRp229.900
ASB Spherical Roller Bearing (Laher)Rp139.900
NSK Spherical Roller Bearing 213 Series (Laher)Rp659.900
Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 90 SeriesRp119.900
SKF E/C3 Type Spherical Roller BearingsRp779.900
SKF EK/C3 Type Spherical Roller BearingsRp779.900
NTN Tapered Roller Bearing (Laher)Rp42.000
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Spherical Roller BearingRp629.900
NACHI Self-Aligning Roller Bearing Type 22200Rp1.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)