Beli bearing 20mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Ball Bearing for UK Unit (Tapered Hole) (Laher)atribut:
- Shape: UK
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- FYH Adapter for Bearing H300X, H2300X (Adaptor Laher)atribut:
- Type: adapter
- FYH (Nippon Pillow Block) Bearing, triple seal, UK seriesDeskripsi:Tapered bore, adapter type, insert bearing, triple seal
- FYH Ball Bearing for Unit UC 200 Series For Light Loadatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- FYH Pillow Type Unit UKP Type (Bearing Duduk)atribut:
- Shaft Hole Classification: Tapered hole type
- Shape: Pillow type unit
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- FAG Bantalan Bola Penyelaras Sendiri TVH-C3 (Laher)Deskripsi:Self-aligning ball bearings are particularly suitable:- if there is skewing between the outer and inner ring (for the compensation of angular misalignments) - for bearing arrangements with high radial loads- for higher speeds on account of their point contact, than barrel roller bearings with line contact- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga bearing 20mm Terbaru October 2026
| FYH Ball Bearing for UK Unit (Tapered Hole) (Laher) | Rp97.900 |
| XAV Deep Groove Ball Bearing Double Sealed (Laher) | Rp3.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| FYH Adapter for Bearing H300X, H2300X (Adaptor Laher) | Rp139.900 |
| SKF Wheel Bearing Genio (Laher) | Rp16.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| FYH (Nippon Pillow Block) Bearing, triple seal, UK series | Rp259.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp16.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Laher)/P102822023-1.jpg)
/35P103209113-1.jpg)
/7sP102052280-5.jpg)
/czP104062467-2.jpg)
/P102821653-1.jpg)
/2wP103209104-1.jpg)
/nrP101002855-2.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20Bearing%2C%20triple%20seal%2C%20UK%20series/kqP113198746-1.jpg)
/P102126592-1.jpg)
/1bP102275047-2.jpg)


/qoP104064960-3.jpg)
/33P102822111-5.jpg)
/P102821723-1.jpg)
/boP104063420-3.jpg)
/b0P102049396-6.jpg)

/02P104850002-1.jpg)
%20(Mounted%20Bearing)/P102820742-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)