Beli baut tensioner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  2. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  3. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  4. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  5. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp31.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  6. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  7. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  8. TSUBAKI Chain Coupling Casing
    Rating:
    100% of 100
    (2)
    Mulai

    Rp509.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  9. TSUBAKI Stainless Drive Chain
    Mulai

    Rp46.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  10. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  11. TSUBAKI RS140 Series-Standard Drive Chain
    Mulai

    Rp199.900

    TSUBAKI RS140 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 140.0
    • No. of Links per Unit: 68
  12. TSUBAKI RS35 Series-Standard Drive Chain
    Mulai

    Rp17.900

    TSUBAKI RS35 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 35.0
    • No. of Links per Unit: 320
  13. TSUBAKI RS160 Series-Standard Drive Chain
    Mulai

    Rp289.900

    TSUBAKI RS160 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 160.0
    • No. of Links per Unit: 60
  14. TSUBAKI RS120 Series-Standard Drive Chain
    Mulai

    Rp139.900

    TSUBAKI RS120 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 120.0
    • No. of Links per Unit: 80
Daftar Harga baut tensioner Terbaru March 2026
TSUBAKI RS40 Series-Standard Drive ChainRp21.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI RS50 Series-Standard Drive ChainRp26.900
TSUBAKI RS100 Series-Standard Drive ChainRp82.900
TSUBAKI RS60 Series-Standard Drive ChainRp31.900
TSUBAKI RS80 Series-Standard Drive ChainRp47.900
TSUBAKI Chain Coupling BodyRp389.900
TSUBAKI Chain Coupling CasingRp509.900
TSUBAKI Stainless Drive ChainRp46.900
DID Roller Chain (Rantai)Rp65.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)