Beli baut adjuster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Adjuster Bushing Nut For Metal Jointatribut:
- Size (inch): 1/2
- Wipro Recoil Insert Kit (Alat Perbaikan Drat Baut Dol)Deskripsi:Set Contains:- 1 Pcs Installation Tools- 1 Pcs Break Pin Tools- 1 Pcs Twist Drill HSS 4241- 1 Pcs Hand Tap HSS 4241- 1 Pcs Hex Key- Wire Thread Insert
- monotaro.id Adjuster Big For Metal Jointatribut:
- Size (inch): 1/2
- Uniroll Adjuster Foot (SUS 304)atribut:
- Material: SUS 304
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
- HAMMER CASTER 415EN, Universal Vehicle (Urethane Car) with Stopperatribut:
- Shape: FLEXIBLE S
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel
- Model : 415EN Flexible car
- Pipe Thickness: Can be installed up to 1.8mm
- Shaft Length L: 52mm
- Stopper: With rotation stopper
- monotaro Screw Type Free Wheel (Rubber Wheel)atribut:
- Brake: None
- Screw dimension T ( phi mm): M12x1.75
- Shape: Freely car
- Material (Wheel): Gum
- Axial length L (mm): 35
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- Non Brand Corrugated Pad & SheetDeskripsi:Standard-duty corrugated pads are sheets of 32 ECT cardboard for layering between items on a pallet. Corrugated pads separate products in a stack, protecting them from damage or slippage. They can be laid on the floor to protect it from damage from a pallet base.atribut:
- UNSPSC: 24141603
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- LOCTITE Retaining Material Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- Uniroll Adjuster Foot (SUS 304) D85 With Rubberatribut:
- Material: SUS 304
- Diameter: 15/32 inch
- YAZAKI Erector Pipe (Pipa Rangka Konstruksi)atribut:
- Inner Diameter (mm): 24.1
- Material: Plastic coated iron pipe
- Outer Diameter (mm): 27.7
- Type: Diameter 28 pipe
- Uniroll Adjuster Foot (Galvanish) D85 With Rubberatribut:
- Material: Galvanish
- Diameter: 15/32 inch
- BEST (Hardware) Adjuster 111ADeskripsi:Adjust the height of tables, chairs, furniture, etc. to improve rattling. The plastic bottom does not damage the floor.For adjusting the height of tables, chairs, furniture, etc.atribut:
- Diameter (mm): (Receiver) 27.5
- Thread Size: W5/16
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
Daftar Harga baut adjuster Terbaru October 2026
| monotaro.id Adjuster Bushing Nut For Metal Joint | Rp30.900 |
| Wipro Recoil Insert Kit (Alat Perbaikan Drat Baut Dol) | Rp169.900 |
| monotaro.id Adjuster Big For Metal Joint | Rp26.900 |
| Uniroll Adjuster Foot (SUS 304) | Rp109.900 |
| Uniroll Adjuster Foot (Galvanish) | Rp17.900 |
| HAMMER CASTER 415EN, Universal Vehicle (Urethane Car) with Stopper | Rp159.900 |
| monotaro.id Foot Adjuster | Rp37.900 |
| monotaro Screw Type Free Wheel (Rubber Wheel) | Rp38.900 |
| SIP Blind Rivet (Paku Keling) | Rp239.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/Lain%20-%20lain/Wipro%20Recoil%20Insert%20Kit%20(Alat%20Perbaikan%20Drat%20Baut%20Dol)/31P108537109-1.jpg)

/hrP105309639-2.jpg)
/h8P105309620-2.jpg)
%20with%20Stopper/P102878651-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Screw%20Type%20Free%20Wheel%20(Rubber%20Wheel)/drP103187495-1.jpg)
/6xP105638249-3.jpg)
/cgP104629448-1.jpg)

/fuP107622570-1.jpg)

/gzP101527611-3.jpg)
%20D85%20With%20Rubber/iiP105309666-1.jpg)
/1hP111753053-1.jpg)
%20D85%20With%20Rubber/i9P105309657-1.jpg)
%20Adjuster%20111A/dlP110267489-3.jpg)
/3iP102642126-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)