Beli batu potong gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Mata Gerinda Potong Metal Abrasiveatribut:
- Package Type: Hang Tag
- Snap-on Gagang Ekstensionatribut:
- Country of Origin: USA
- Finish: Chrome
- ASME/ANSI: B107.100
- Shank Diameter (inch): 5/8 (Dimension A)
- Drive Size (inch): 1/2
- WD Cutting Wheel Stainless T42 Seriesatribut:
- Hardness: R (Keras)
- Main Abrasive Material: White Fused Alumina Oxide
- Molykote GN Plusatribut:
- Product Type: Anti-seize Pastes
- Technology: Mineral Oil
- NLGI Grade: 1-2
- Thickener: Yes
- Solid Lubricants: MoS2, white solids
- Low Temperature (°C): -18
- High Temperature (°C): 400
- Color: Black
- Unworked penetration (mm/10): 280–310
- Service Temperature (°C): -25 to +450 with reduced air access +630
- Service Temperature (°F): -13 to +842 with reduced air access +1,166
- Weld load (N): 2800
- Wear scar under 800 N load (mm): 0.75
- Water Resistance, Static, Evaluation: 2-90
- Density (g/mL): '1.35 at 20°C
- CUMET Mata Gerinda Potong Multi MaterialDeskripsi:Batu Gerinda Potong / Mata Gerinda 4 inch / Mata Gerinda Multi Material Menciptakan Kualitas Terbaik Dan Teratas Sehingga Sangat Cepat Untuk Memotong Segala Jenis Material Dan Membuat Pekerjaan Lebih Cepat Selesai Dengan Hasil Yang Sangat
- Solid Tool Batu Gerinda Potongatribut:
- Thickness (mm): 1.2
- Diameter (inch): 4
- Molykote Plastic GreaseDeskripsi:Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.atribut:
- Color: Beige
- NLGI Consistency Class: Approx. 2
- Worked Penetration (mm/10): 270-300
- Density (g/mL): 0.86 (at 20°C)
- Base Oil Viscosity (mm²/s): 32 (at 40°C)
- Service Temperature (°C): 40 to +130
- Weld load (N): 1300
- Dropping Point (°C): >190
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Non Brand Segitiga APARatribut:
- Size (cm): 20x17
- Thickness (mm): 2
- Printing: UV Printing
- Double Tape: 3M Khusus Tembok
- Material: Akrilik
- DUPONT Protective Clothing Tyvek 400Deskripsi:DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
- CIG Eye Protection Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- Nippon Resibon Cut-Off Wheel Iron Fee (Batu Gerinda Potong)atribut:
- Application for : All Steel & Stainless Steel
- Maximum Operating Speed (m/s): 72
Daftar Harga batu potong gerinda Terbaru January 2026
| Araldite Rapid Epoxy Adhesive Glue | Rp64.900 |
| Deli Mata Gerinda Potong Metal Abrasive | Rp3.900 |
| Snap-on Gagang Ekstension | Rp929.900 |
| WD Cutting Wheel Stainless T42 Series | Rp11.900 |
| Molykote GN Plus | Rp2.699.900 |
| CUMET Mata Gerinda Potong Multi Material | Rp5.900 |
| Solid Tool Batu Gerinda Potong | Rp5.900 |
| Molykote Plastic Grease | Rp15.999.900 |
| BOSCH Mata Gerinda Poles Metal Best Range | Rp13.900 |
| Panasonic Welding CO2 MAG Welding | Rp35.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Araldite%20Rapid%20Epoxy%20Adhesive%20Glue/ehP105639521-3.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/Molykote%20GN%20Plus/4pP105639169-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%20Plastic%20Grease/ozP105734899-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)


/o2P107796866-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Petunjuk%20Kebakaran/Non%20Brand%20Segitiga%20APAR/mvP109100823-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Clothing%20Tyvek%20400/ppP103578925-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GOSAVE%20Safety%20Vest%20Elastic/r9P106836981-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Piranha%20(Kacamata%20Safety)/67P102086223-4.jpg)
/jrP106341711-2.jpg)