Beli batu grinding kinik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- NORTON Grinding Wheel Straight T1-A White #60Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- KINIK Thai Depressed Center Grinding MetalDeskripsi:Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.atribut:
- Hole Diameter (mm): 16
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Ferrous Metal
- Thickness (mm): 6
- NORTON Mata Gerinda Datar T1-A Abu-abuDeskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- KINIK Fiber Abra. Discs CCatribut:
- Diameter (mm): 100
- Hole Diameter (mm): 15.94
- Thickness (mm): 0.8
- NORTON Grinding Wheel Straight T1-A White #80atribut:
- Gritty: 80
- Color: White
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- York Medium Grinding WheelDeskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- monotaro Bito Mata Gerinda Gc1Deskripsi:Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.atribut:
- The particle size: 120
- Abrasive: GC
- Binding agent: Vitrified bond
- Shape: No. 1 (flat)
- Hardness: H
- Maximum Operating Peripheral Speed (m/s[m/minute]): 33 [1980]
Daftar Harga batu grinding kinik Terbaru March 2026
| KINIK Mata Gerinda Surface | Rp139.900 |
| KINIK Mata Gerinda 38A | Rp169.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| KINIK Batu Gerinda Lurus Grit A | Rp95.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp149.900 |
| NORTON Grinding Wheel Straight T1-A White #60 | Rp159.900 |
| NORTON Tool Grinding Wheel Straight Cup T6 | Rp249.900 |
| KINIK Thai Depressed Center Grinding Metal | Rp10.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



































































































































































/o2P107796866-1.jpg)