Beli batu asah diamond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- BLITZ Diamond Asah MangkokDeskripsi:Diamond Asah mangkokatribut:
- Product ID: BLI0309
- Size: 5inchx45x10x3mm
- Grit: #240
- TRUSCO Diamond StoneDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- TJAP MATA Mata Gerinda Diamond Mangkokatribut:
- Grit: #210
- Size (inch): 5
- Jarvis Knife Sharpening Stoneatribut:
- Angle Guide Length (mm): 95
- Angle Guide Width (mm): 15
- Whetstone Length (mm): 178
- Whetstone Width (mm): 57
- Wood Length (mm): 212
- Wood Width (mm): 90
- Petrova Sepatu Boots Safety Ultimate Non Midsole (Sepatu Proyek)atribut:
- Color: Yellow
- SNI License: Yes
- DGW Pupuk NPKatribut:
- Form: Granule
- E-Grind Diamond CBN WheelDeskripsi:Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
- E-Grind Diamond WheelDeskripsi:Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
- BLITZ Diamond Wheel BladeDeskripsi:Batu potong Aspal / General
- Yamato Seitosho Oilstone, medium mesh (A angle)atribut:
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- JHT Rapid Knife SharpenerDeskripsi:Power grip yang dapat menempel kuat di permukaan datar apapun sehingga aman saat mengasah pisau.Pegangan tangan yg nyaman digenggam.Tidak perlu keahlian khusus untuk mengasah pisau atau gunting, siapa saja bisa melakukannya.Bisa mengasah pisau berkali-kali, awet dipakai.Tidak perlu menggunakan tenaga extra untuk mengasah sehingga bisa dipakai ibu-ibu di dapur.Dapat di gunakan untuk pisau daput, pisau roti bergerigi, pisau steak , pisau ukir, pisau blender dan juga dapat mengasah gunting rambut, gunting kertas dll.Tidak memerlukan air untuk mengasah.Tidak gampang berkarat sehingga bisa disimpan lama.Cara pemakaian:Langkah pertama yg kasar paling dekat pegangan mengasah 5-7 kali maju mundur.Langkah kedua yg sedang di tengah-tengah mengasah 3-5 kali maju mundur.Langka terakhir yg halus paling luar mengasah 3-5 kali maju mundur.Power grip yang dapat menempel kuat di permukaan datar apapun sehingga aman saat mengasah pisau.Pegangan tangan yg nyaman digenggam.Tidak perlu keahlian khusus untuk mengasah pisau atau gunting, siapa saja bisa melakukannya.Bisa mengasah pisau berkali-kali, awet dipakai.Tidak perlu menggunakan tenaga extra untuk mengasah sehingga bisa dipakai ibu-ibu di dapur.Dapat di gunakan untuk pisau daput, pisau roti bergerigi, pisau steak , pisau ukir, pisau blender dan juga dapat mengasah gunting rambut, gunting kertas dll.Tidak memerlukan air untuk mengasah.Tidak gampang berkarat sehingga bisa disimpan lama.Cara pemakaian:Langkah pertama yg kasar paling dekat pegangan mengasah 5-7 kali maju mundur.Langkah kedua yg sedang di tengah-tengah mengasah 3-5 kali maju mundur.Langka terakhir yg halus paling luar mengasah 3-5 kali maju mundur.atribut:
- Material: Aluminium Oxide for Sharpening Knife
- Packaging Dimensions (cm): 23x7x6
- SK11 Double-Sided Diamond WhetstoneDeskripsi:From household knives to superalloys! Powerfully sharpens even hard knives such as ceramics. A dual-purpose type that can be used on both sides. Comes with anti-slip underlay.It can also sharpen hard knives such as ceramic knives and carbide metals. (Knives, chisels, planes, etc.)atribut:
- Wheel size (mm): 204x65x7
- HIOSHI Batu Pengasah Pisau ECO Type (Batu Asah ECO)atribut:
- Material: Alumunium Oxide
- Color: Blue - Grey
- Type: ECO
- Width (cm): 4
- Grit: #240-120
- TORA Batu Asahatribut:
- Size (inch): 6
- Dimensions (mm): 150x50x25
- Material: Aluminium
- Color: Orange & Grey
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
Daftar Harga batu asah diamond Terbaru March 2026
| BLITZ Diamond Asah 1 Sisi | Rp96.900 |
| monotaro Double-Sided Diamond Whetstone (Batu Asah) | Rp369.900 |
| BLITZ Diamond Asah Mangkok | Rp279.900 |
| TRUSCO Diamond Stone | Rp2.699.900 |
| BLITZ Diamond Asah 2 Sisi | Rp98.900 |
| TJAP MATA Mata Gerinda Diamond Mangkok | Rp1.099.900 |
| Jarvis Knife Sharpening Stone | Rp269.900 |
| Petrova Sepatu Boots Safety Ultimate Non Midsole (Sepatu Proyek) | Rp159.900 |
| DGW Pupuk NPK | Rp27.900 |
| TJAP MATA Mata Gerinda Diamond Piring | Rp379.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102246320-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Petrova%20Sepatu%20Boots%20Safety%20Ultimate%20Non%20Midsole%20(Sepatu%20Proyek)/P103138408-1.jpg)
%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Pupuk%2C%20Pupuk%20Cair%20%26%20Media%20Tanah/Pupuk/DGW%20Pupuk%20NPK/kmP110948742-1.jpg)





/P102016572-1.jpg)


/2pP110871097-3.jpg)