Beli battery inverter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  2. Chint Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

  3. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  4. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  5. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  6. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  7. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  8. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  9. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  10. Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)
    Mulai

    Rp629.900

    Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)
    atribut:
    • Product or Component Type: Fan
    • Range: ClimaSys
  11. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  12. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
Daftar Harga battery inverter Terbaru October 2026
SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Rp3.099.900
RYU Welding Inverter (Mesin Las Inverter)Rp5.699.900
Chint Inverter (Inverter Drive Kecepatan Variabel)Rp10.999.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
MultiPro Generator Gasoline Power GN (Genset Bensin)Rp3.199.900
Fort Power Inverter (Inverter Daya)Rp1.499.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
LAKONI Welding Machine E Series (Mesin Las)Rp1.599.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
Hyundai Generator Gasoline (Genset Bensin)Rp5.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)