Beli battery charger 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN Charger BateraiDeskripsi:Fungsi dari battery charger genset menjaga dan mensupply tegangan ke Battery Genset dengan cara merubah input tegangan AC dari PLN menjadi output DC untuk Battery. Agar Battery tidak cepat drop dan Genset siap pakai.atribut:
- Voltage (V): 12/24
- Wipro Battery Charger Reguleratribut:
- Color: Tosca
- DENGEN Quick Charger Akiatribut:
- Rectification: Silicon diode unit for full-wave
- RHINO Battery Chargeratribut:
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Charging Voltage (V): 12/24
- Wipro Charger Bateraiatribut:
- Rate Input Voltage (V): 220
- Charging Voltage (A): 12 to 24
- Protection Grade: IP20
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- DENGEN Charger Akiatribut:
- Rectification: Silicon diode unit for full-wave
- Protective Devices: Automatic reset circuit breaker & fuse (on input side)
- Wipro Charger Baterai Rotary (Charger Aki)atribut:
- Color: Tosca
- HIKKEI Generator Gasolineatribut:
- DC Output (V/A): 12/8.3
- Low Oil Shutdown: With
- Oil Alert: With
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Voltage Regulator System: AVR
- POLLAK Lakban Anti Bocor Butylatribut:
- Length (m): 5
- TOTAL Battery Chargeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50
- Charging Voltage (V): 12/24
- Average Current (A): 9/4
- Thrust Current (A): 12
- Reference Capacity (A): 28-180
- Insulation class: H
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- LOCTITE 5699 Grey 300ml EN/CH/JPDeskripsi:Gasketing Product - tack-free after 10 min. Water- glycol resistance. Ideal for use on flexible flanges, machined or cast surfaces, metal or plastic. LOCTITE® SI 5699 is a flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The product is designed primarily for flange sealing with excellent oil resistance or rigid flange sealing for example on transmissions and cast metal housings. It is tack-free after just 10 min. The product is water-glycol resistant and can be used on machined or cast surfaces, metal or plastic.atribut:
- Color: Grey
- Cure Through Volume: 0.098 in.
- Full Cure Temperature (°F): 77
- Gap Fill: 0.039 in.
- Specific Gravity (g/l): 1.45
- Specific Gravity Temperature (°C): 25
- Substrates: Metal, Plastic
- Tensile Shear Strength (psi): 246.56
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- BOSCH Battery Charger (Charger Aki)atribut:
- Charging Voltage (V): 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25)
- Charging Current (A): 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3)
- Battery Type: 12V + 24V lead acid battery (AGM, GEL, open and VRLA)
- Dimension (LxWxH) (mm): 197x108x65
- Input Power (W): 135
- Input Voltage: 230V - 240V/50 Hz
- Rated Output Current (A) : 3.5/7
Daftar Harga battery charger 12v Terbaru March 2026
| LARKIN Charger Baterai | Rp699.900 |
| Wipro Battery Charger Reguler | Rp899.900 |
| ibright Layar Proyektor Tripod (Layar Proyektor) | Rp779.900 |
| KRISBOW Charger Aki | Rp1.099.900 |
| DENGEN Quick Charger Aki | Rp21.999.900 |
| RHINO Battery Charger | Rp759.900 |
| Wipro Charger Baterai | Rp2.099.900 |
| RYU Gerinda Tangan | Rp349.900 |
| Yuasa Water Accu (Air Aki) | Rp9.900 |
| DENGEN Charger Aki | Rp9.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P102114964-1.jpg)





/3vP103522139-2.jpg)

/mcP103079804-2.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%205699%20Grey%20300ml%20EN%2FCH%2FJP/0mP103752022-1.jpg)

/5qP105857206-1.jpg)