Beli bantex clip board with cover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bantex Papan Jalan dengan Cover A4Deskripsi:Clipboard yang dilengkapi dengan cover / penutup, kantong pada bagian dalam, dan tempat pen.
- Butterfly Papan Jalanatribut:
- Color: Random Transparet Color
- Size: Folio
- Bantex Papan Jalan A5Deskripsi:Board (untuk alas menulis) dengan wire clip yang dilengkapi dengan gantungan dan penjepit berlapis karet agar dapat memegang kertas dengan baik.
- Bantex Clipboard Plastics Folio (F4)Deskripsi:Terbuat dari bahan plastik, kuat dan tidak mudah pecah. Dilengkapi penggaris dalam ukuran inch dan cm, dengan permukaan yang rapi dan solid.
- Bambi Clipfiles A4atribut:
- Size: A4
- Open Size (cm): 35x48.5
- monotaro Mdf Clipboard (Vertical Orientation) (Papan Berjalan)Deskripsi:Produk ini juga sering disebut dengan Papan berjalanatribut:
- Type: Vertical
- Material: (Board) MDF, (bracket) steel
- Storage number: About 50 (copy paper)
- KOKUYO Clipboard HDeskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- Open Industries Clipboardatribut:
- Material: Play ABS
- Color: Blue
- Size: A4
- Weight (g): 195
- Functions: Side with stopper, 1 centimeter graduated, pen holder with
- KOKUYO Sticky NotesDeskripsi:I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). The rugged total cross-pasted board has clip of rusty PP copper plate and angular gold.atribut:
- Material: Cross-sticking (core material: waste paper pulp blending)
- Bambi Clip Files & Clipboard Folio (F4)Deskripsi:Bambi Clipfiles 1700 Folio, terbuat dari bahan karton kuat, dilengkapi dengan mekanik penjepit impor berkualitas tinggi untuk kepuasan Anda.atribut:
- Size: Folio
- TRUSCO Clipboard with Pen HolderDeskripsi:Usage:Posting notices like drawing and document. For office machine and note stand of telephone.atribut:
- Color: Black
- Type: A4 vertical
- Specification: Used for slip management, surveys and circulation at production sites.
- Material: Polystyrene
- Bantex Map Ordner Ring Mekanik Economic A5 (Binder)Deskripsi:Ordner karton Bantex bermotif marmer, terbuat dari satu lembar karton kokoh yang dapat di daur ulang. Dilengkapi dengan pengunci rado dan finger ring untuk memudahkan pengambilan ordner pada rak / cabinet. Tersedia ukuran Folio 7 dan 5 cm. Serta ukuran A5/Kwitansi dengan mekanik LAF.atribut:
- Size: A5
- Color: Black
- Capacity (cm): 7
- Type: Potrait
Daftar Harga bantex clip board with cover Terbaru April 2026
| Bantex Papan Jalan dengan Cover A4 | Rp32.900 |
| Bantex Papan Jalan dengan Cover Folio | Rp33.900 |
| Bantex Papan Jalan Folio | Rp18.900 |
| Butterfly Papan Jalan | Rp21.900 |
| Non Brand Papan Jalan Kayu | Rp5.900 |
| Bantex Papan Jalan A5 | Rp13.900 |
| Bantex Clipboard Plastics Folio (F4) | Rp29.900 |
| Bambi Clipfiles A4 | Rp33.900 |
| monotaro Mdf Clipboard (Vertical Orientation) (Papan Berjalan) | Rp14.900 |
| KOKUYO Clipboard H | Rp119.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

























































































































































/ozP102098899-3.jpg)

%20(Papan%20Berjalan)/4sP103181172-1.jpg)




/b9P102150405-2.jpg)

/gzP101514611-9.jpg)