Beli ballpoint standard ae7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Standard Pulpen AE-9atribut:
- Tip Size (mm): 0.5
- Wontape Lakban Kertas (Solasi / Selotip)atribut:
- Tape Width (mm): 24
- Tape Length (yard): 10
- Color: Cream
- Standard Pulpen Technoatribut:
- Tip Size (mm): 0.38
- Standard Pulpen Cetek P5Deskripsi:New Retractable Series, Oil Gel, dengan menggunakan tip point 0.7 mm. Memiliki rubber grip sehingga nyaman dipegang.atribut:
- Tip Size (mm): 0.7
- Type Pen: Retract
- Type Ink: Oil Gel
- Standard Pulpen Cetekatribut:
- Type: Oil Gel
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Kenko Pulpen Gel Magicatribut:
- Item Size (cm): 0.5x14.8x0.5
- Neuro Amplop Coklat F4atribut:
- Color: Brown
- Size Paper: Folio F4
- Faster Pulpen Cetek C6atribut:
- Tip Size (mm): 0.7
- monotaro.id Lakban Kain 2inch (Solasi / Selotip)Deskripsi:Cloth tape atau yang biasa di sebut lakban kain adalah lakban yang terbuat dari kain katun, sisi dalamnya dilapisi dengan natural rubber resin dan sisi luarnya dilapisi dengan PE. Lakban jenis ini memiliki beberapa keunggulan yaitu lakban yang tidak mudah sobek, sangat kuat, dan tahan terhadap cuaca sehingga cocok dalam pengiriman kargo/barang sehingga tidak mengalami kerusakan ataupun terbuka pengepakannya. Jenis lakban ini banyak digunakan pada berbagai macam industri dan juga bisa digunakan pada elektronik dan kebutuhan kantor disesuaikan dengan kebutuhan anda.atribut:
- Size (mmxm): 48x12
- Thickness (micron): 250
- Width (mm): 48
- Length (yard): 13
- Length (m): 12
- Standard Pulpen Technogripatribut:
- Tip Size (mm): 0.38
- Size (mm): 0.38
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Snowman Spidol Permanen G-12Deskripsi:Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mmatribut:
- Ink Type: Permanent
- Product Type: Refillable Body
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
Daftar Harga ballpoint standard ae7 Terbaru April 2026
| Standard Pulpen AE-7 | Rp2.900 |
| Standard Pulpen AE-9 | Rp20.900 |
| Wontape Lakban Kertas (Solasi / Selotip) | Rp19.900 |
| Standard Pulpen Techno | Rp23.900 |
| Standard Isi Ulang Pulpen AE7 | Rp13.900 |
| Standard Pulpen Cetek P5 | Rp33.900 |
| Standard Pulpen Cetek | Rp31.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| Kenko Pulpen Gel Magic | Rp6.900 |
| Kenko Map Snell | Rp4.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)





















































































































































/auP103710390-1.jpg)











/r2P108166974-31.jpg)

%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)