Beli ballpoint faster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Faster Pulpen Cetek C6atribut:
- Tip Size (mm): 0.7
- Faster Pulpenatribut:
- Color: Black
- Faster Pulpen C600atribut:
- Tip Size (mm): 0.7
- Standard Pulpen Cetekatribut:
- Type: Oil Gel
- Joyko Pulpen Gel QDeskripsi:Joyko Ballpoint Gel Pen Q Gel 0.5mm GP-265 adalah ballpoint gel dengan desain elegan dilengkapi dengan grip / pegangan karet yang nyaman dan enak digunakan. Dengan mata pen 0.5mm menghasilkan penulisan tinta yang smooth, lancar tidak macet dan nyaman digunakanatribut:
- Tip Size (mm): 0.5
- Tombow Pulpen Reporter 4 SmartDeskripsi:Multicolor ballpoint pen featuring "ultra-low viscosity smart ink."The beautiful and practical "REPORTER SMART" is suitable for any business situation.The newly developed "ultra-low viscosity smart ink" guarantees comfortable drawing of sharp and smooth lines. The best and most comfortable multicolor ballpoint pen for business use with improved density and vividness.The lineup includes bicolor, tricolor, and quadricolor ballpoint pens with a 0.5-mm-diameter ball to draw ultra-fine lines and a 0.7-mm-diameter ball for drawing fine lines.
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- Mitsubishi Pencil (Uni-Ball) Pulpen Uni Ball UB-105atribut:
- Size: 0,5 mm
- Tip Size (mm): 0.5
- Pronto Sticky Notes Standar Kuning 40x50mmatribut:
- Size (mm): 40x50
Daftar Harga ballpoint faster Terbaru March 2026
| Faster Pulpen Cetek C6 | Rp43.900 |
| Faster Pulpen | Rp7.900 |
| Faster Pulpen C600 | Rp30.900 |
| Samson Amplop Coklat | Rp64.900 |
| Snowman Pulpen V-5 | Rp8.900 |
| Standard Pulpen Cetek | Rp31.900 |
| Kenko Pensil Mekanik | Rp10.900 |
| Joyko Pulpen Gel Q | Rp38.900 |
| Kenko Lem Stik | Rp2.900 |
| Mitsubishi Pencil (Uni-Ball) Pulpen Boxy | Rp8.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




























































































































































%20Pulpen%20Boxy/P101546643-1.jpg)







%20Pulpen%20Uni%20Ball%20UB-105/P101546681-1.jpg)
/Kenko%20Correction%20Tape%20(Tipex%20Kertas)/P101005455-1.jpg)