Beli bahco tool set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Insulated Hexagon Socket
    Mulai

    Rp13.999.900

    BAHCO Insulated Hexagon Socket
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Safety is visible, with safety sign that can be checked.-The T type wrench comes with a screw at the tip to hold the socket securely and prevent it from falling.-Exclusive case
    atribut:
    • Input Drive: 12.7mm
    • Case Dimension (WxDxH): 320x300x100mm
    • Set Contents: 11pc
    • Accessories: Exclusive case
  2. BAHCO Insulated Tools Standart Set
    Mulai

    Rp7.199.900

    BAHCO Insulated Tools Standart Set
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Safety is visible, with safety sign that can be checked.-The thin case makes it easy to store.-Specially designed case
  3. BAHCO Standard Tool Set
    Mulai

    Rp5.199.900

    BAHCO Standard Tool Set
    Deskripsi:
    BAHCO Ergo series standard set. It is convenient to carry because it comes with a case. The handle is made of a double-molded grip of polypropylene and heated plastic elastomer, making it less prone to tendonitis.
    atribut:
    • Material: Special tool steel
  4. TEKIRO Catok Besi (Ragum)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp629.900

    TEKIRO Catok Besi (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  5. MILWAUKEE Tether Ready Insulated Screwdriver Set
    Mulai

    Rp849.900

    MILWAUKEE Tether Ready Insulated Screwdriver Set
    Deskripsi:
    These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.
    atribut:
    • Grip Style: Ergonomic
    • Handle Color: Black, Red
    • Container Type: None
    • Shank Material: Alloy Steel
    • Handle Length (inch): 5
    • Handle Material: Plastic
    • Handle Type: Ergonomic
    • Measurement Type: SAE
    • Screwdriver Style: Tether-Ready Insulated Screwdriver Set
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
    • Voltage Rating (V): 1000 AC
  6. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  7. SATA Socket Wrench Set 1/4inch & 3/8inch & 1/2inch Dr.
    Mulai

    Rp3.499.900

    SATA Socket Wrench Set 1/4inch & 3/8inch & 1/2inch Dr.
    Deskripsi:
    Contents:- 3 - 1/4inch , 3/8inch , 1/2inch Dr. Quick-Release Ratchets- 10 - 1/4inch Dr. 6pt. Metric Sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm- 10 - 1/4inch Dr. 6pt. S.A.E. Sockets 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2inch - 4 - 1/4inch Dr. 6pt. Metric Deep Sockets 8, 9, 10, 12 mm- 11 - 3/8inch Dr. 6pt. Metric Sockets 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm- 9 - 3/8inch Dr. 6pt. S.A.E. Sockets 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8inch - 4 - 3/8inch Dr. 6pt. Metric Deep Sockets 13, 14, 15, 17 mm- 2 - 3/8inch Dr. Spark Plug Sockets 16, 21 mm- 17 - 3/8inch Dr. Bit SocketsSlotted 5.5, 6.5mm; Phillips #1, #2; Pozidriv #1, #2; Torx® T20, T30, T40Tamper-Proof Torx® T45, T50, T55, T60; Hex 3, 4, 5, 6 mm- 8 - 3/8inch Dr. E-Torx® Sockets E8, E10, E11, E12, E14, E16, E18, E20- 7 - 1/2inch Dr. 6pt. Metric Sockets 20, 21, 22, 24, 27, 30, 32 mm- 4 - 1/2inch Dr. 6pt. S.A.E. Sockets 15/16, 1, 1-1/16, 1-1/4inch - 4 - 1/2inch Dr. 6pt. Metric Impact Sockets 17, 19, 21, 23 mm- 10 - Combination Wrenches 8, 9, 10, 11, 12, 13, 14, 17, 18, 19 mm17 Accessories- 1/4inch Dr. Spinner Handle- 1/4inch Dr. Wobble Extension Bar 2inch - 3/8inch Dr. Wobble Extension Bars 3inch , 6inch - 1/2inch Dr. Wobble Extension Bars 5inch , 10inch - 1/4inch , 3/8inch , 1/2inch Dr. Universal Joints- 1/4inch Shank x 1/4inch Dr. Bit Adapter- 1/4inch Shank 25L Tamper-Proof Torx® Bits T10, T15, T20, T25, T27, T30, T40
  8. MAXPOWER Bench Vise Cast Iron Swivel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp579.900

  9. TORA Bench Vice (Ragum)
    Mulai

    Rp1.499.900

    TORA Bench Vice (Ragum)
    atribut:
    • Size (inch): 6
  10. BAHCO Bahco Power Hacksaw Sandflex (#3809)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  11. KYOTO TOOL (KTC) Insulated Tool Set
    Mulai

    Rp9.799.900

    KYOTO TOOL (KTC) Insulated Tool Set
    Deskripsi:
    -Compliant with IEC60900, the only global standard for insulation tools.-The optimum tool set for doing maintenance work on hybrid vehicles (HV), electric vehicles (EV)and fuel cell vehicles (FCV).-A power fit shape that is good for bolts and nuts are
    atribut:
    • Input Drive: 9.5mm
  12. BAHCO Insulated Screwdriver
    Mulai

    Rp219.900

    BAHCO Insulated Screwdriver
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Ergo handle based on ergonomics that is gentle to the hands and prevents injuries such as tendonitis.-Part of the handle is chamfered to prevent rolling-There is a hole through which a rope can be passed through to prevent it from falling.
  13. monotaro Rotary Plate Lead Vice (Made Of Doug Tile Cast Iron) (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    monotaro Rotary Plate Lead Vice (Made Of Doug Tile Cast Iron) (Ragum)
    Deskripsi:
    Fixed to the workpiece.
    atribut:
    • Material: Ductile Iron
  14. TRUSCO InsuIated Socket Wrench Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.899.900

Daftar Harga bahco tool set Terbaru January 2026
BAHCO Insulated Hexagon SocketRp13.999.900
BAHCO Insulated Screwdriver SetRp939.900
BAHCO Insulated Tools Standart SetRp7.199.900
BAHCO Engineering FilesRp659.900
BAHCO Standard Tool SetRp5.199.900
TEKIRO Catok Besi (Ragum)Rp629.900
MILWAUKEE Tether Ready Insulated Screwdriver SetRp849.900
KYOTO TOOL (KTC) Mechanic Tool SetRp1.299.900
SATA Socket Wrench Set 1/4inch & 3/8inch & 1/2inch Dr.Rp3.499.900
MAXPOWER Bench Vise Cast Iron SwivelRp579.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)