Beli bahco tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Standard Tool SetDeskripsi:BAHCO Ergo series standard set. It is convenient to carry because it comes with a case. The handle is made of a double-molded grip of polypropylene and heated plastic elastomer, making it less prone to tendonitis.atribut:
- Material: Special tool steel
- BAHCO Combination Wrenchatribut:
- Overall Length (mm): 468
- Width Across-Flat Dimension (mm): 36
- BAHCO Combination Wrenchatribut:
- Width Across-Flat Dimension: 32mm
- Overall Length (mm): 435
- BAHCO Stainless Bitsatribut:
- Material: Stainless Steel (AISI 420)
- Overall Length (mm): 25
- Shank Diameter (mm): 6.35
- BAHCO One Hand Ergo PrunerDeskripsi:-Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.atribut:
- Material: Steel Tools
- Purpose of Use: For gardening work.
- BAHCO Combination Wrenchatribut:
- Accessories: Vinyl Bag
- Set Contents: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22mm
- Set Contents (piece): 11
- BAHCO Combination Wrenchatribut:
- Accessories: Vinyl Bag
- Set Contents: 8, 10, 13, 14, 17, 19, 22mm
- Set Contents (piece): 7
- BAHCO Pruning ShearsDeskripsi:-A traditional wedge.atribut:
- Cutting Performance: 40mm
- Blade length: 80mm
- Total Length: 700 to 900mm
- Blade Materials: High-grade steel
- Handle Materials: Aluminium
- Purpose of Use: For pruning garden trees/dead trees.
- BAHCO Stubby Ratchet Screwdriver SetDeskripsi:-Lightweight, compact, fine work, ideal for working in a narrow area.atribut:
- Set Contents: 23pcs
- BAHCO Set Mata Obeng Kunci Sok Ratchet 26pcsDeskripsi:-Lightweight, compact, fine work, ideal for working in a narrow area.atribut:
- Set Contents: 26pcs
- BAHCO Sheet Metal ScissorsDeskripsi:-Sheet metal working cutting shears made with a forged blade.-Equipped with rough edges to prevent slipping.atribut:
- Iron Plate: 1.2
- Blade Length (mm): 10
- Cutting Performance (mm): Stainless Steel 0.6
- Total Length (mm): 280
- BAHCO Non-Sparking Hand BrushDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Bristle Length: 28mm
- Bristle Tuft: 16linex4column
- Width: 29mm
- Total Length: 290mm
- Material: Brass
- BAHCO Monkey Wrenchatribut:
- Maximum aperture (mm): 34
- Overall Length (mm): 308
- Weight (g): 690
- TRUSCO Number: 128-5661
- BAHCO Combination Wrenchatribut:
- Width Across-Flat Dimension: 30mm
- Overall Length (mm): 394
- BAHCO Precision SquareDeskripsi:-With higher durability than a square scale and without deviation of precision.-Can be correctly marked at 45° and 90°.-For measurement/inspection of right angle.-With milliliter gradation on both sidesatribut:
- Pole LengthxBase Length (mm): 400x170
- WxBase Width (mm): 40x42
- Thickness (mm): 1.49
- Material: Steel Tools
- BAHCO Powerful Pliersatribut:
- Dimension G (mm): 16
Daftar Harga bahco tool Terbaru January 2026
| BAHCO Bahco Power Hacksaw Sandflex (#3809) | Rp3.499.900 |
| BAHCO Combination Wrench | Rp169.900 |
| BAHCO Standard Tool Set | Rp5.199.900 |
| BAHCO Spirit Level (Waterpass) | Rp689.900 |
| BAHCO Combination Wrench | Rp1.799.900 |
| BAHCO Combination Wrench | Rp1.099.900 |
| BAHCO Stainless Bits | Rp1.599.900 |
| BAHCO One Hand Ergo Pruner | Rp759.900 |
| BAHCO Combination Wrench | Rp3.599.900 |
| BAHCO Combination Wrench | Rp2.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/3kP102312128-2.jpg)


/jzP102321719-2.jpg)