Beli bagasi atas mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAYASHI Cargo Net Universalatribut:
- Material: Nylon
- Car Type: Semua Tipe Mobil (universal)
- Color: Black
- YUTAKAMAKE Multi Purpose NetDeskripsi:-Sturdy net which can also be used for ball-proof net. -For animal intrusion prevention.-For preventing cargo from collapsing.-Net for covering garbage.-For gardening net.-For ball-proof net.atribut:
- Color: Green
- Material: Polyethylene (PE)
- Non Brand Karpet Bludru Universal (Car Mat)Deskripsi:Kegunaan: - Untuk melindungi saluran pernafasan dari debu, asap, kuman, cairan dan partikel mikro lainnya.
- kipp Metal Adjustable Handleatribut:
- Material: Screw:Steel, Lever:Zinc die cast
- Screw Dimensions: M10 x 1.50
- Thread Length (mm): 30
- Curve Radius (mm): 80
- Specification: Male thread type
- Non Brand Karpet Dasar Peredam 3 Baris (Soundproofing)Deskripsi:Tipe mobil :- Toyota : Avanza, Innova, Kijang, Fortuner, Rush- Daihatsu : Grand Max, Xenia, Terios, Taruna, Luxio- Honda : Freed, Mobilio, City, CRV, BRV- SUZUKI : Ertiga, APV, Neo Baleno, Escudo, Grand Vitara- Nissan : Juke, Grand Livina, Livina X-Gear- Mitsubishi : Kuda, Maven, Galant- Isuzu : Panther, MUX- KIA : Timor, New Sportage, All New Carrens- Hyundai : Accent, Avege, Tucsonatribut:
- Car Type: Toyota Avanza, Daihatsu Xenia, Honda Freed and its kind
- monotaro Truck Cargo NetDeskripsi:To load collapse preventionatribut:
- Material: PP
- Dimensions (m): 1.8 x 2.1
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- DNY Talang Air/Door Visor (Talang Air)Deskripsi:Talang Air/DoorVisor Agya-Injection High QualityTalang Air High Quality Packaging Rapih dengan Dus.. Dijamin High Quality.Mencegah Hujan Masuk Saat Hujan, Bisa Buat Tambahan Aksesoris Mobil Anda. Spesifikasi:-System Inject-Presisi dan Pas Langsung ke Mobil Anda-Lem High Quality-Mudah di Pasang-Model Aerodynamis-Menggunakan Tehnologi Terkini untuk Hasil yang Sempurna-Ukuran dan Bentuk Disesuaikan dengan Design Pintu Mobil-Pembungkus Lembut Melindungi Kualitas Produk-Kuat, Stylis, dan Presisi-Tebal 3 mm, normal talang air biasa - 1.8mm sajaatribut:
- Thickness: 3mm
- Color: Black Transparent
- TRUSCO Supply Netatribut:
- Color: Green
- Finishing Material: Material: polyethylene Organization: 400d/60 / 110 mm eyes / no node
- Size (m): 3.6x3.6
- Mesh Size (mm): 110
- Length (m): 3.6
- GT Radial Ban Mobil Champiro EcoDeskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
Daftar Harga bagasi atas mobil Terbaru January 2026
| HAYASHI Cargo Net Universal | Rp239.900 |
| YUTAKAMAKE Multi Purpose Net | Rp809.900 |
| Non Brand Karpet Bludru Universal (Car Mat) | Rp179.900 |
| Pitstop Cover Body Mobil (Sarung Mobil) | Rp219.900 |
| kipp Metal Adjustable Handle | Rp339.900 |
| Non Brand Karpet Dasar Peredam 3 Baris (Soundproofing) | Rp489.900 |
| MasterLock Adjustable Cargo Net | Rp689.900 |
| monotaro Truck Cargo Net | Rp329.900 |
| Kenmaster Vacuum Cleaner | Rp98.900 |
| DNY Talang Air/Door Visor (Talang Air) | Rp54.000 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P102234785-1.jpg)
/cvP101551463-2.jpg)

/P102235157-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/MasterLock%20Adjustable%20Cargo%20Net/P102723351-1.jpg)


/P102266069-1.jpg)