Beli autonics photo sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- Autonics Photoelectric Sensors Compact Type BJX SeriesDeskripsi:The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -25 to 60, storage: -40 to 70
- Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
- Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
- Operation Mode: Light ON/Dark ON(set by switch)
- Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
- Protection Structure: IP65 (IEC standard)
- Response Time (ms): Max. 1
- Sensitivity Adjustment: Sensitivity adjuster
- Autonics Photo-Electricatribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 60, storage: -25 to 75
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Response Time (ms): Max. 1
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Autonics Fiber Optic Amplifieratribut:
- Power Supply (V): 12-24 (DC) ±10%(Ripple P-P: Maks. 10%)
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Type: HVS Copier Paper
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesDeskripsi:The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
- SEKAI Wall Fan (Kipas Angin)Deskripsi:Kipas Angin Tornado SEKAI HWN 1857 PO adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari metal. Dilengkapi dengan 3 pengatur kecepatan dan ketinggian kipas dapat diatur. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur : - Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh - Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Frequency (Hz): 50
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- Autonics Photoelectric Sensors Compact Type BYD SeriesDeskripsi:The BYD series compact photoelectric sensors with built-in amplifiers offer high performance and value. The compact size and various detection methods make it ideal for various user applications. The sensors are available in through-beam, diffuse reflective, and convergent reflective types. Additionally, BYD30-DDT-U and BYD50-DDT-U models have operation indicators located on the top side for users to better identify operation status.
- SEKAI Circulation Fan (Kipas Sirkulasi)Deskripsi:Sekai HFN-1455 - Circulation Fan 14 Inch kipas angin metal dengan hembusan angin besar. Suara halus dan hemat listrik. Memiliki 3 speed untuk menyempurnakan pilihan level angin yang diinginkan. Modelnya pun 2 in 1 yang bisa diubah jadi desk fan maupun wall fan.Jumlah Kecepatan : 3 Pilihan2 in 1 wall dan desk fanOsilasi penuhDilengkapi dengan metal body3 pengatur kecepatanBaling-baling dari aluminiumDilengkapi dengan sekring pengaman
- Autonics Photoelectric Sensors Standard Type BM SeriesDeskripsi:The BM series photoelectric sensors are easy to install and use in various industrial applications. The sensors feature built-in reverse polarity protection circuits and diffuse reflective type models feature built-in sensitivity adjusters. The BM series is available in through-beam type, retroreflective type, and diffuse reflective types.atribut:
- Voltage (V): DC 12-24
- Lutron 4 Channel Thermometeratribut:
- Circuit: Custom one-chip of microprocessor LSI circuit.
- LCD Size (mm): 52x38
- Display: LCD with green backlight (ON/OFF)
- Channels: T1, T2, T3, T4, T1-T2.
- Resolution: 0.1°C/1°C, 0.1°F/1°F
- Memory Card (GB): 1 to 16 (SD memory card)
- Dimensions (mm): 177x68x45
- Autonics Fiber Optic Sensors BF4 SeriesDeskripsi:"The weight includes packaging. The weight in parenthesis is for unit only.The temperature or humidity mentioned in Environment indicates a non freezing or condensation."atribut:
- Power Supply (V): 12-24 (DC)
- Ambient Temperature (°C): -10 to 50
- Current Consumption (mA): 45 (Maximum)
- Response Time (ms): Frequency 1: 0.5 (Maximum); Frequency 2: 0.7 (Maximum)
- Light Source (nm): 660 (Red LED)
- Control Output: NPN open collector
- Ambient Illumination: Sunlight: max. 11.000lx; Incandescent lamp: max 3.000lx (received illumination)
- Operation Mode: Light On/Dark On (set by control button)
- Sensitivity Setting: manual sensitivity setting
- Timer Function (ms): 40 (Off Delay)
- Type: Standard type
- TELEMECANIQUE SENSORS Rectangular Photoelectric SensorDeskripsi:These photoelectric sensors feature retroreflective sensing. Polarized retroreflective models are available with PMMA lenses and protection from overload, short circuit, and reverse polarity. Subcompact models feature double-insulated enclosures to help eliminate the need for grounding.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Depth - Rectangular Photoelectric Sensor (mm): 45
- Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
- Height - Rectangular Photoelectric Sensor (mm): 70
- IP Rating: 65
- Light Source: Infrared LED
- Max. Load Current (A): 3
- Operating Frequency (Hz): 20
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
- Operating Temperature Range (°C): -25 to 55
- Output Circuit Type - Rectangular Photoelectric Sensor: NO/NC; Relay
- Power Requirement - Rectangular Photoelectric Sensor (V): 24 to 240 (AC)/(DC)
- Response Time (msec): 25
- Standards: CE Approval; CSA Certified; UL Listed
- Width - Rectangular Photoelectric Sensor (mm): 18
- CIG Safety/Protection Glasses Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- Brassco Copper Tube ASTM B280 (Pipa Tembaga)atribut:
- Length (m): 5,8
Daftar Harga autonics photo sensor Terbaru October 2026
| Autonics Photoelectric Sensors Compact Type BJ Series | Rp599.900 |
| Autonics Photoelectric Sensors Compact Type BJX Series | Rp419.900 |
| Autonics Photo-Electric | Rp309.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| Autonics Fiber Optic Amplifier | Rp599.900 |
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp36.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| Autonics Photoelectric Sensors Cylindrical Type BRQ Series | Rp319.900 |
| SEKAI Wall Fan (Kipas Angin) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/m7P114890799-2.jpg)


/P103060082-1.jpg)



/e6P106874510-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)
/2rP111210099-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)