Beli arbor bt30 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Tool Maker Vise
    Mulai

    Rp2.299.900

    Vertex Tool Maker Vise
    Deskripsi:
    Made of SK material of J.I.S. (Japanese Industrial Standards) specification.Hardened by heat treatment and precision ground.Squareness and parallelism are ensured to be within ±0.005 mm / 100 mm.It can be used and kept its high precision while standing on its base, sides or extremity, for inspection use in stead of squares due to its extremely accuracy.Hardness : HRC 54°±2°
  2. Vertex EDM Tool Makers Vise Stainless
    Mulai

    Rp9.299.900

    Vertex EDM Tool Makers Vise Stainless
    atribut:
    • Size (mm): 100
  3. Vertex Collet Holders with BT Taper Shank
    Mulai

    Rp1.999.900

    Vertex Collet Holders with BT Taper Shank
    Deskripsi:
    Accuracy Runout 0.005 mm Taper Shank At-3 R.P.M. 7000
    atribut:
    • Measurement Type: Metric
    • Taper: BT-40
    • Draw Bar Threads Metric: M16x2.0P, M22x1.5P
  4. Vertex MC Power Vise
    Mulai

    Rp57.999.900

    Vertex MC Power Vise
    atribut:
    • Clamping Force (kN): 60
    • Length (mm): 710
    • Capacity (mm): 405
    • Jaw Height (mm): 70
    • Height (mm): 190
  5. TRUSCO Precision Vice with Handle (Catok Bor)
    Mulai

    Rp7.699.900

    TRUSCO Precision Vice with Handle (Catok Bor)
    atribut:
    • Material: Body:Carbon Tool Steel (SKS-93) (Hardness HRC56 to 60)
    • Specifications: Perpendicularity within ± 0.005mm/100mm Parallelism within 0.005mm/100mm
  6. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  7. KRISBOW Chipping Hammer (Martil / Palu Chipping)
    Mulai

    Rp68.900

    KRISBOW Chipping Hammer (Martil / Palu Chipping)
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  8. Vertex Simple Indexing Spacer (Chuck Bubut)
    Mulai

    Rp10.999.900

    Vertex Simple Indexing Spacer (Chuck Bubut)
    Deskripsi:
    The center through hole is big to be suitable for the large and long workpiece.Hardened and ground 24 position master plate, can index the special angle of 15 with excellent accuracy.CS-Type can be used with 2 pcs type 3-Jaw Chuck. Especially, it does similar work. as rotary table when it match with face plate.Rapid indexing and easy operation. It's a sharp equipment for mass-production.Simple index include 3-jaw chuck, Masking Plates 2, 3, 4, 6, 8, 12Used the key guide block, the center can be corrected quickly and accurately.
  9. Vertex Intergrated Type Keyless Drill Chuck
    Mulai

    Rp1.899.900

    Vertex Intergrated Type Keyless Drill Chuck
    Deskripsi:
    The main-shafts is of integrated type, which is much more superior than the traditional design.The major features are as follows:Extremely rigid construction.The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances.The Integrated type Keyless Drill Chuck is designed to solve this problem totally.Prevent the Drill Chucks from falling out.Extremely safe in operation.
    atribut:
    • Chuck Type: Integrated Type
    • Key Size: keyless
  10. Vertex Punch Grinder Deluxe Type
    Mulai

    Rp15.999.900

    Vertex Punch Grinder Deluxe Type
    Deskripsi:
    The small punch grinder can process from dia 0.5 mm to 6 mm. If the length of workpiece is about 10 mm which can be grind. This punch grinder can work with surface grinding machine and to grinding any sizes.Easy operation and high precision make it to be the best grinding tool for small workpiece.
    atribut:
    • Length (mm): 142
    • Capacity (mm): 0.5 to 6
    • Height (mm): 122
  11. Vertex Universal Hydraulic Machine Vise
    Mulai

    Rp15.999.900

    Vertex Universal Hydraulic Machine Vise
    Deskripsi:
    The same as characters of VH type,Swivel base same as VH type.Tilting seat set by two locking screws, works in high stability.Angle setting ranges from 0°-50°. Tilting° grabuated for easy reading. Swivel base graduated to 360° and fixable in any position.THE (3 STEPS CLAMPING POSITION) SAME AS VH TYPE.Accurance within 0.02 mm.Hydraulic-booster system is guaranteed for using 1 years limited.
  12. Vertex Micro Adjustable Angle Plate
    Mulai

    Rp4.299.900

    Vertex Micro Adjustable Angle Plate
    Deskripsi:
    Micro Adjustable Angle Plate.Angle can be adjusted from 0-60 Degree by screw.
    atribut:
    • Material: SK2
    • Angular Measure (°): 0-60
    • Accuracy (mm): 0.005
  13. Nagata Spray Bottle Trigger (Botol Semprotan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  14. Transcend SD/MicroSD Card Reader RDF9
    Rating:
    100% of 100
    (1)
    Mulai

    Rp909.900

  15. ANEX Mini Vice
    Mulai

    Rp319.900

    ANEX Mini Vice
    atribut:
    • Opening Width x Opening x Opening Depth (mm): 35x7x12
    • Tightening force (kN): 2.9
    • Finish Material: Main body: Polycarbonate, Rubber plate: Rubber
  16. TECHNIKS Collet Set (Chuck Kolet)
    Mulai

    Rp3.799.900

    TECHNIKS Collet Set (Chuck Kolet)
    atribut:
    • UNSPSC: 27112808
  17. Vertex Live Center (Live Center Mesin Bubut)
    Mulai

    Rp849.900

    Vertex Live Center (Live Center Mesin Bubut)
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
Daftar Harga arbor bt30 Terbaru October 2026
Vertex Tool Maker ViseRp2.299.900
Vertex EDM Tool Makers Vise StainlessRp9.299.900
Vertex Collet Holders with BT Taper ShankRp1.999.900
Vertex MC Power ViseRp57.999.900
TRUSCO Precision Vice with Handle (Catok Bor)Rp7.699.900
TEKIRO Bench Vise (Ragum)Rp719.900
KRISBOW Chipping Hammer (Martil / Palu Chipping)Rp68.900
KING TONY Combination Wrench Set (Kunci Ring Pas)Rp869.900
YG1 ER Collet Chuck BT SeriesRp2.099.900
Vertex Simple Indexing Spacer (Chuck Bubut)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)