Beli anemometer jual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- Oxford Precision Mini AnemometerDeskripsi:Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMMatribut:
- Dimensions (mm): 160x50x28
- Weight (g): 118
- Includes: Low Battery Indication - 3.0 to 3.5V
- Temperature Range (°F): 14 to 122
- KANOMAX Portable Anemometer AnemomasterDeskripsi:Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance testatribut:
- Dimensions (W x D x H) (mm): 60 x 34 x 120
- Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
- Cable Length (m): Approx. 1.5
- Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
- Measurement Range (°C): (Wind temperature) -20 to 70
- Measurement Range Wind Speed (m/s): 0.01-20.0
- Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
- Weight (g): Approx. 100 (excluding batteries)
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- Benetech Hot Wire AnemometerDeskripsi:Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.atribut:
- Airflow (m/minute): 0 to 999900
- Air Temperature (°C): 0 to 45
- Wind Speed Unit Selection: m/s, km/h, ft/min, knots, mph
- Operating Current (mA) : <60
- Power Supply: AAA 1.5V Alkaline Battery x 4
- TESTO Thermal AnemometerDeskripsi:If, in your capacity as an HVAC engineer, you carry out fast check measurements in ventilation ducts or in rooms, then our testo 405 thermal anemometer is a must-have. The anemometer features a permanently mounted telescope and enables you to measure air flow, volumetric flow and air temperature. The measuring range for flow is between 0 to 10 m/s, volumetric flows are calculated up to 99,990 m3/h.The extendible telescope (up to 300 mm) makes the thermal anemometer particularly suitable for flow measurements in ventilation ducts. The illuminated display can be swivelled into various positions, ensuring that the readings can be read off comfortably. The duct bracket (included in the delivery) offers key practical advantages. You can use this to optimally position the telescope in the ventilation duct and obtain precise measurement results.Since the testo 405 thermal anemometer measures particularly accurately in the range between 0 and 2 m/s, you can also use it to measure the air velocity in rooms. Low air velocities, at draughty windows for example, are quickly located and accurately measured using the anemometer.Integrated sensor protection: when you are not using the testo 405 thermal anemometer, the rotating protective cap protects the flow sensor from mechanical stress. Product Includes: testo 405 thermal anemometer with permanently mounted telescope, including duct bracket, attachment clip and batteries.Measurement of indoor air velocity For workers to feel comfortable in their indoor working environments, "thermal comfort" has to prevail. The EN 13779 describes this as a state that prevails when people are satisfied with the air temperature, humidity, air movement and thermal radiation in a room, and require neither hotter, colder, nor drier or more humid indoor air. The testo 405 is particularly well suited to measuring indoor flow velocity. Low air velocities, such as at draughty windows, can therefore be precisely located and measured extremely accurately. Measurement in ventilation ducts Observance of air flows in the ventilation duct is of utmost importance for the function of the ventilation and air conditioning system. If the air flows are smaller than intended, the removal of room loads (heating, cooling and substance loads) may not be ensured in certain circumstances. Therefore, the most accurate recording of air flows as possible is particularly important.Our thermal anemometer testo 405 allows particularly cost-effective measurement of low air velocities. It enables the accurate and parallel measurement of air flow, volumetric flow and temperature. The extendible telescope allows measurement at a depth of up to 300 mm.The display can be swivelled into various positions, enabling optimum measurement readout.atribut:
- Operating Temperature (°C): 0 to +50
- Storage Temperature (°C): -20 to +70
- Weight (g): 115 (with batteries, without packaging)
- Battery Life: Approx. 20 h
- Battery Type: 3 AAA micro batteries
- Diameter Probe shaft (mm): 16
- Diameter Probe shaft tip (mm): 12
- Dimensions (mm): 490x37x36
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 300
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- TESTO Vane AnemometerDeskripsi:-Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
- Custom Thermometer Hygrometer AnemometerDeskripsi:Usage:Wind speed measurement at construction site, duct, field sports.atribut:
- Set Contents: Manual, manual
- Material: ABS resin
- Weight (g): 323
- Power: AAA batteries x3 (not included)
- Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
- Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
- Temperature Measurement Precision: +/- 0.5 degrees
- Dimensions (Width x Depth x Height)(mm): 85x38x168
- Measurement Method : Vane type
- Measurement Range Wind Speed (m/s): 0.5~25m/s
- Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
- Temperature Measurement Range (°C): 0-50
- Custom Data Logger Anemometeratribut:
- Resolution Capability: 0.01/0.1m/s
- Measuring Range: 0.20-5.00/5.1-25.0m/s
- Purpose of Use: For measuring wind speed for air conditioner, duct, and at work site.
- Temperature Resolution (°C): 0.1
- TESTO AnemometerDeskripsi:-One instrument can measure wind speed and air flow at the same time.-Easy and smooth air flow calculation is possible for the duct cross section area input.-Equipped with a phi16mm vane probe.-Equipped with a highest/lowest value display funcatribut:
- Height (mm): 154
- Length (mm): 32
- Width (mm): 65
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- TESTO 405 I - Thermal AnemometerDeskripsi:No more surprises: the testo 405i thermal anemometer with smartphone operation from the Testo Smart Probes series is ideal for carrying out measuring tasks in ventilation ducts. It is easy to use the anemometer to determine air velocity, temperature and volume flows. The testo 405i is also suitable for measuring indoor air velocity. Practical when, for example, you want to locate non-airtight windows. Cooling capacities and heating outputs can also be calculated when used in conjunction with the testo 605i thermohygrometer. Operation independent of measuring location via your smartphoneThe testo 405i hot wire anemometer combines professional Testo measuring technology with App-based operation. This means you benefit from numerous additional functions in your day-to-day work. With the testo Smart App, you can view readings conveniently on your smartphone or tablet. You no longer have to spend ages trying to make out the display at poorly accessible points. Volume flow can also be measured easily using the App: following intuitive input of the duct cross-section, the App calculates this completely automatically.The App opens up other practical options too: it not only displays measurement data, but also evaluates and documents it. It is easy to carry out a timed and multi-point mean calculation with the App. It also displays the measurement data curve at the press of a button. And sends the measurement data logs as PDF or Excel files.System requirements:iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 405i thermal anemometer with smartphone operation, including extendible (400 mm) telescope, batteries and calibration protocol.atribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 119.6
- Battery Life: 15 h
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 200x30x41
- Length Probe shaft (mm): 400
- Product Color : Black/Orange
- Product/Housing Material: Plastic
- Benetech Anemometer Data LoggerDeskripsi:Benetech GT8907 Anemometer Data Logger multifungsi digital ini adalah instrumen profesional untuk pengukuran kecepatan angin, suhu, dan kelembaban. Ini dirancang untuk pengukuran kecepatan angin di berbagai lingkungan, seperti teknik pengukuran kecepatan angin, kontrol kualitas, dan kontrol kesehatan. Ini diterapkan dalam pengukuran kecepatan angin untuk berbagai kesempatan seperti pabrik, sekolah, kantor, rute transportasi, keluarga.atribut:
- Material: ABS
- Wind Speed Units: m/s, ft/min, knots, km/h, mph
- Wind Flow Unit: CFM (FT3/MIN), CMM (M3/MIN)
- Wind Temperature Range (°C): 0-45
- Wind Temperature Accuracy (°C): ±1.0
- Humidity Range (%RH): 10-90
- Humidity Accuracy (%RH): ±5
- Meter Size (mm): 194x73x38
- Power Supply: 4x1.5V AAA battery
- Propeller Size (mm): 74x35x2681-531
- TESTO 410 I - Vane AnemometerDeskripsi:It fits perfectly into any shirt pocket: the testo 410i vane anemometer is ideal for measuring air velocity and temperature at air outlets and ventilation grilles. Even measuring and adjusting the volume flow is easy. The testo 410i gives you huge flexibility, so you can adapt to any unplanned measuring requirements in your everyday work. Measuring convenience thanks to the AppThe testo 410i combines professional Testo measuring technology with the efficient functions of an App. Your smartphone or tablet is used as a convenient display for your measuring values on site. You can view all measurement data via the testo Smart App, and email the log immediately as a PDF or Excel file.Configuration of the volume flow measurement is really easy with the App, partly due to the fact that you can carry out parametrization of the outlet (dimension, geometry) intuitively. Particularly useful: when adjusting a ventilation system, volume flows of multiple outlets can be cross-checked and compared. Timed and multi-point mean calculation also gives you a quick indication of the average air velocity, for example at a ventilation grille.System requirements:iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 410i vane anemometer with smartphone operation, including protective cap, batteries and calibration protocol.atribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 117.8
- Battery Life: 130 h
- Battery Type: 3 AAA micro batteries
- Diameter Vane (mm): 30
- Dimensions (mm): 154x43x21
- Product Color : Black/Orange
- Product/Housing Material: Plastic
Daftar Harga anemometer jual Terbaru January 2026
| Extech Anemometer | Rp4.699.900 |
| MASTECH Anemometer | Rp2.299.900 |
| KRISBOW Anemometer Digital | Rp1.599.900 |
| Oxford Precision Mini Anemometer | Rp799.900 |
| KANOMAX Portable Anemometer Anemomaster | Rp13.999.900 |
| KANOMAX Anemometer | Rp14.999.900 |
| KRISBOW Anemometer Hot Wire | Rp3.499.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp989.900 |
| Benetech Hot Wire Anemometer | Rp3.299.900 |
| TESTO Thermal Anemometer | Rp6.199.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)


























































































































































/P102239292-1.jpg)







/7aP102232262-3.jpg)