Beli amplifiers kits di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EXAIR Air AmplifierDeskripsi:Air amplifiers include an air amplifier body only, used for replacing a previously installed air amplifier. Air amplifier kits include an air amplifier body and commonly required compatible accessories to simplify new installations.atribut:
- UNSPSC: 41103306
- Air Consumption (scfm): 8.9
- Air Output Volume @ 80psi (scfm): 89
- Air Output Volume at 6inches (scfm): 267
- Air inlet (inch): 1/8 NPT
- Amplification Ratio: 10
- Body Material: Aluminium
- Discharge Diameter (inch): 3/4
- Flow Pattern Width at 12inches (inch): 4-3/16
- Flow Pattern Width at 18inches (inch): 6
- Flow Pattern Width at 3inches (inch): 1-1/2
- Flow Pattern Width at 6inches (inch): 2-3/8
- For Fluid Type: Compressed Air
- Inlet Diameter (inch): 3/4
- Manufacturer Part Number: 6040
- Maximum Operating Pressure (psi): 80
- Maximum Operating Temperature (°F): 275
- Maximum Sound Level (dBA): 78
- Minimum Operating Pressure (psi): 5
- Output Type: Adjustable
- Overall Length (inch): 2-1/4
- Product Type: Air Amplifier Only
- Standards: CE; EU Directive 2001/95/EC; EU Directive 2006/42/EC
- EXAIR Air Amplifier KitDeskripsi:Air amplifiers include an air amplifier body only, used for replacing a previously installed air amplifier. Air amplifier kits include an air amplifier body and commonly required compatible accessories to simplify new installations.atribut:
- Air Inlet Type: NPT
- Body Material: Aluminum
- For Fluid Type: Compressed Air
- Includes Filter Separator: Filter Separator Included
- Includes Pressure Regulator: Pressure Regulator Included
- Item: Air Amplifier Kit
- Maximum Operating Pressure (psi): 80
- Maximum Operating Temperature (°F): 275
- Minimum Operating Pressure (psi): 5
- Product Type: Air Amplifier Kit
- Standards: CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
- System of Measurement: Inch
- MILLER ELECTRIC Welder Generator AccessoriesDeskripsi:These filters install into compatible welder generators to catch contaminants that can damage the welders' engine. The filters should be inspected and replaced regularly to maintain the welders' performance.atribut:
- Compatible with Brand: Miller
Daftar Harga amplifiers kits Terbaru April 2026
| EXAIR Air Amplifier | Rp3.499.900 |
| EXAIR Air Amplifier Kit | Rp10.999.900 |
| MILLER ELECTRIC Welder Generator Accessories | Rp659.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/MILLER%20ELECTRIC%20Welder%20Generator%20Accessories/hmP109500634-1.jpg)