Beli aluminum flexible duct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Aluminum Wire Duct Hose
    Mulai

    Rp429.900

    monotaro Aluminum Wire Duct Hose
    Deskripsi:
    Air conditioning and ventilation ducts of the building. Please do not use the exhaust of range hood is not a noncombustible.
    atribut:
    • Pitch (mm): 18
    • Maximum static pressure (Pa): Positive pressure 3000
    • Length (m): 10
    • Material: Aluminium
    • Min Bend Radius: R = 1 / 20Dia
    • Operating Temperature Range (°C): -30 to 250
    • Wind Speed (m/s): Up to 30
  2. WESTAFLEX Flexible Duct
    Mulai

    Rp3.399.900

    WESTAFLEX Flexible Duct
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • For Duct Diameter (inch): 12
    • For Media Type: Air; Gas
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Overall Length (ft): 30
    • Standards: E60605; UL Listed
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  3. TRUSCO Aluminum Flexible Duct
    Mulai

    Rp1.399.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    -Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.
    atribut:
    • Length (m): 10
  4. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp139.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  5. CKE Flexible Duct
    Mulai

    Rp159.900

    CKE Flexible Duct
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  6. TRUSCO Aluminum Flexible Duct
    Mulai

    Rp2.799.900

    TRUSCO Aluminum Flexible Duct
    atribut:
    • Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
    • Finishing Material: Aluminium foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry Aluminium laminate)
    • Weight (kg): 2.3
    • Length (m): 10
    • Inner Diameter (phi mm): 210
    • Outside Diameter D (phi mm): 212
    • Allowable Temperature (degreeC): -20 - 80
    • Allowable Bending Radius (mm): 110
    • Applications: Duct for air intake and exhaust
  7. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  8. PM Kabel Duct
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Kabel Duct
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  9. monotaro Flexible Duct
    Mulai

    Rp509.900

    monotaro Flexible Duct
    Deskripsi:
    The duct for air conditioning and ventilation
    atribut:
    • Operating Temperature Range (°C): -20 to 80
  10. Non Brand Spiral Duct Galvanis
    Mulai

    Rp259.900

    Non Brand Spiral Duct Galvanis
    atribut:
    • Material: Galvanis BJLS
    • Length (m): 3
  11. NISO Kabel Duct Curva
    Mulai

    Rp19.900

    NISO Kabel Duct Curva
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  12. Polar Aluminium Flexible Duct Non Insulated
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Polar Aluminium Flexible Duct Non Insulated
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
  13. INTERFLEX Ducting Hose P7 ML PU Food Grade
    Mulai

    Rp619.900

    INTERFLEX Ducting Hose P7 ML PU Food Grade
    Deskripsi:
    Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)
    atribut:
    • Material: Polyether-Polyurethane, clear
    • Temperature (°C): -40 to +100
    • Length (m/roll): 15
  14. WURTH Hose Clamp
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    WURTH Hose Clamp
    Deskripsi:
    With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
  15. TEKIRO Klem Selang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TEKIRO Klem Selang
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  16. Trilliun Selang Air Hose (Air Duct)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Trilliun Selang Air Hose (Air Duct)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  17. INTERFLEX Ducting Hose PU 400 C
    Mulai

    Rp249.900

    INTERFLEX Ducting Hose PU 400 C
    Deskripsi:
    Structure- Ultra light and highly flexible hose, made of Premium TPU.- TPU Ether basd (microbes and hydrolysis.- 0.4mm Tape Thickness.- Copper coated wire.
    atribut:
    • Color: Transparent
    • Temperature (°C): -40 to +90/125
  18. TORA Hose Clamp (Klem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  19. PM Kabel Duct PVC
    Mulai

    Rp22.900

    PM Kabel Duct PVC
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  20. NISO Wiring Duct PSD
    Mulai

    Rp29.900

    NISO Wiring Duct PSD
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
Daftar Harga aluminum flexible duct Terbaru March 2026
monotaro Aluminum Wire Duct HoseRp429.900
WESTAFLEX Flexible DuctRp3.399.900
TRUSCO Aluminum Flexible DuctRp1.399.900
monotaro Flexible Hose (Selang Fleksibel)Rp139.900
CKE Flexible DuctRp159.900
TRUSCO Aluminum Flexible DuctRp2.799.900
M-One Hose Clamp StainlessRp1.900
PM Kabel DuctRp15.900
monotaro Flexible DuctRp509.900
Non Brand Spiral Duct GalvanisRp259.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)