Beli aluminum brazing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  2. TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Mulai

    Rp569.900

    TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Deskripsi:
    Only for aluminum and aluminum (aluminum) brazing
    atribut:
    • Length (mm): 500
    • Weight (g): Approx. 2.8
    • Material: Aluminium wax
    • TRUSCO Number: 329-1553
  3. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  4. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  5. Harris High Silver Brazing Alloy SAFETY-SILV 56 (Kawat Las Brazing)
    Mulai

    Rp27.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 56 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-7
    • Size (mm): 1.6
    • Solidus Temperature (°C): 618
    • Liquidus Temperature (°C): 652
  6. WESTWARD Brazing Alloy (Batang Las)
    Mulai

    Rp1.599.900

    WESTWARD Brazing Alloy (Batang Las)
    Deskripsi:
    Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.
    atribut:
    • Standards: AWS A5.8
    • UNSPSC: 23171502
    • Alloy Type: Phos Copper
    • Container Size (lbs): 1
    • Finish/Coating: Bare
    • For Joining: Brass to Brass; Brass to Copper; Copper to Copper
    • Overall Diameter (inch): 1/8
    • Overall Height (inch): 20
    • Process: Brazing
  7. Shinfuji Burner Propane Burner (Propane Torch)
    Mulai

    Rp999.900

    Shinfuji Burner Propane Burner (Propane Torch)
    Deskripsi:
    -A burner for brazing which doest not require an oxygen cylinder and regulator. -For peeling work such as coating peeling, sheet metal processing, heat processing of PVC pipe.
  8. Daimaru Tape Cello (Solasi / Selotip)
    Rating:
    100% of 100
    (49)
    Mulai

    Rp7.900

    Daimaru Tape Cello (Solasi / Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
  9. INGCO Cordless Glue Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    INGCO Cordless Glue Gun
    Deskripsi:
    INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
  10. TEKIRO Glue Gun (Lem Tembak)
    Mulai

    Rp70.900

    TEKIRO Glue Gun (Lem Tembak)
    Deskripsi:
    TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
  11. Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    Mulai

    Rp2.899.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-6
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 788
  12. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  13. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  14. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  15. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

Daftar Harga aluminum brazing Terbaru October 2026
Shinfuji Brazing Filler Rod with FluxRp67.900
TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)Rp569.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
Harris Brazing Flux STAY-SILV (Fluks Patri)Rp1.099.900
Harris High Silver Brazing Alloy SAFETY-SILV 56 (Kawat Las Brazing)Rp27.999.900
WESTWARD Brazing Alloy (Batang Las)Rp1.599.900
Shinfuji Burner Propane Burner (Propane Torch)Rp999.900
Daimaru Tape Cello (Solasi / Selotip)Rp7.900
INGCO Cordless Glue GunRp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait