Beli aluminium oxide norton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NORTON Mata Gerinda Datar T1-A Abu-abuDeskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- NORTON Tool Grinding Wheel Flaring Cup T11 White KVBEDeskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steelsatribut:
- Abrasive Wheel Type: T11
- Material: Aluminium Oxide
- Color: White
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- NORTON Grinding Wheel Straight T1-A White #60Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- NORTON Grinding Wheel Straight T1-A White #46atribut:
- Gritty: 46
- Color: White
- NORTON Grinding Wheel Straight T1-A White #80atribut:
- Gritty: 80
- Color: White
- NORTON Tool Grinding Wheel Straight T5atribut:
- Abrasive Wheel Type: T5
- NORTON Grinding Wheel Straight T1-A White #120atribut:
- Gritty: 120
- Color: White
- NORTON Tool Grinding Wheel Flaring Dish T12atribut:
- Abrasive Wheel Type: T12
- NORTON Grinding Saw Gumming Wheel T1-C Greenatribut:
- Abrasive Wheel Type: T1
- Material: Sylicone Cabide
- Color: Green
- KINIK Thai Depressed Center Grinding MetalDeskripsi:Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.atribut:
- Hole Diameter (mm): 16
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Ferrous Metal
- Thickness (mm): 6
- NORTON Grinding Saw Gumming Wheel T1-C Greyatribut:
- Abrasive Wheel Type: T1
- Material: Aluminium Oxide
- Color: Grey
Daftar Harga aluminium oxide norton Terbaru March 2026
| NORTON Tool Grinding Wheel Straight Cup T6 | Rp389.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| NORTON Mata Gerinda Datar T1-A Abu-abu | Rp129.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp209.900 |
| NORTON Tool Grinding Wheel Flaring Cup T11 White KVBE | Rp489.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| NORTON Grinding Wheel Straight T1-A White #60 | Rp239.900 |
| NORTON Grinding Wheel Straight T1-A White #46 | Rp229.900 |
| NORTON Grinding Wheel Straight T1-A White #80 | Rp229.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)