Beli alternator pulley remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Torx Bit (Tamper Proof)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- TEKIRO Bit Magnetic Hexagon NutDeskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- Vessel Torx BitDeskripsi:-A bit exclusive for Torx screw.
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- Vessel Socket Bit (Press-Fit Magnet)atribut:
- Shaft Dimension (mm): 6.35
- Finishing Material: Low alloy steel
- Vessel Bit B36 Series Double Endedatribut:
- Tip Type: Philip
- Heat Treatment Classification: H
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- SATA Hex Bit Socket 1/2inch Dr.Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- Vessel Bit C50 Impact Driveratribut:
- Overall Length (mm): 125
- Heat Treatment Classification: G
- Diameter Shank: 6.35mm (Hex Driver)
- Vessel Super Cushion ScrewdriverDeskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Double Ended Bitsatribut:
- Tip Type: Philip
Daftar Harga alternator pulley remover Terbaru January 2026
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| Vessel Bit Philips | Rp12.900 |
| Vessel Torx Bit (Tamper Proof) | Rp48.900 |
| TEKIRO Bit Magnetic Hexagon Nut | Rp67.900 |
| Vessel Bit Hexagon Socket Driver | Rp20.900 |
| Vessel Torx Bit | Rp32.900 |
| Vessel Bit for Electric Screwdriver | Rp81.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp37.900 |
| Vessel Ball Grip Screwdriver | Rp56.900 |
| Vessel Socket Bit (Press-Fit Magnet) | Rp149.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/jxP102039717-2.jpg)

/2uP102040102-2.jpg)




/9eP101000338-4.jpg)

/qdP105422949-1.jpg)



/P102039403-1.jpg)