Beli alat senai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rothenberger Hand Threader Set 3Deskripsi:-Ratchet type manual threading machine optimum for expansion of the existing pipe and repair works.-A lightweight aluminum body.atribut:
- Set Contents: Die head with chaser (1/2, 3/4 Inch), ratchet pair (with handle), case
- RIDGID Enclosed Ratchet Threader SetDeskripsi:All matched Threader/Sets include Die Heads, Ratchet Assembly, Ratchet Handle, and Alloy Dies. All Threader Sets use same 12-R Dies in Die Head. Quick starting dies for threading pipe faster and easier.
- REX Industries Die HeadDeskripsi:-A device for processing taper external thread for specified pipe by incorporating a blade for threading machines.atribut:
- Dimension: Manual Rounding Up 1/2-1 1/2
- RIDGID Exposed Ratchet Threader Set NPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- Yamawa Spiral Fluted Taps SP SeriesDeskripsi:Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
- Kennedy Spark Plug Hole Thread ChaserDeskripsi:Double ended for 14mm and 18mm plug hole threads. Cleans corrosion and carbon build-up from female spark plug threads and sensor sockets. Repairs minor cross threading damage. Use with 21mm deep socketatribut:
- Material: Hardened steel
- Weight Each: 137g
- Additional Features: Double ended Threads 14mm and 18mm plug holes Use with 21mm deep socket
- Includes: Tool only
- Part Number: KEN5032750K
- RIDGID Ratchet Threader Set BSPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Part Tool: T
- Die Material: Alloy
- Type: BSPT
- RIDGID Metal Caseatribut:
- Threader Type: 12-R
- Dimensions (inch): 24 3/8x5x10
- Dimensions (mm): 619x127x254
- Catalog Number: 97375
- Type: Metal Case (Holds 9 Die Heads)
- Used For: Model 12-R
- KENTA Carbide Tipped Live CentersDeskripsi:Medium Duty
- RIDGID Manual Threader Die Head NPTatribut:
- Type: NPT
- Thread Direction: Right Hand
- Die Material: Alloy
- RIDGID NPT Die Head Quick-Open RHDeskripsi:Quick-Opening (QO) – Manual release for user-specified thread lengths.atribut:
- How Opened: Quick-opening
- Thread Direction: Right hand
- Type: NPT
- Bolt Capacity (inch): 1/4-2
- Oil Thru Head: Yes
- Catalog Number: 97065
- Die Used: Universal
- Pipe Capacity (inch): 1/8 - 2
- Pipe Capacity (mm): 3-50
- RIDGID Exposed Ratchet Threader Set BSPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Die Material: Alloy
Daftar Harga alat senai Terbaru December 2025
| FATOOLS Manual Pipe Threader | Rp229.900 |
| KRISBOW Alat Senai Pipa Manual | Rp789.900 |
| Rothenberger Hand Threader Set 3 | Rp9.099.900 |
| RIDGID Enclosed Ratchet Threader Set | Rp16.999.900 |
| REX Industries Die Head | Rp10.999.900 |
| RIDGID Exposed Ratchet Threader Set NPT | Rp10.999.900 |
| Yamawa Spiral Fluted Taps SP Series | Rp139.900 |
| Kennedy Spark Plug Hole Thread Chaser | Rp139.900 |
| RIDGID Ratchet Threader Set BSPT | Rp4.199.900 |
| Yamawa Adjustable Round Dies | Rp349.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)





























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/MAXPOWER%20PPR%20Pipe%20Heater/P102054925-1.jpg)


/nsP102048856-8.jpg)