Beli alat potong sticker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- Niigata Seiki (SK) Crack Measure with Free Graduation Straight Typeatribut:
- Material: SUS420J2
- Measuring Range (mm) : 0-150
- Overall Length (mm): 175
- Thickness (mm): 0.5
- Width (mm): 15
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
- Kennedy Metric Feeler Gaugeatribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Shinwa Rules Taper Gaugeatribut:
- Material: Stainless
- TRUSCO Taper Gaugeatribut:
- Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
- Length (mm): 155
- Material: Stainless Steel (SUS420J2)
- Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
- Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
- Shinwa Rules Taper Gaugeatribut:
- Volume: 1 unit
- Material: Stainless
- Niigata Seiki (SK) Feeler Gauge FGatribut:
- Leaf Width (mm): 12.7
- Length (m): 1
- Accuracy (µm): ± 5
- Niigata Seiki (SK) Penggaris SikuDeskripsi:Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.atribut:
- Type: Thick Wide
- Material: Stainless Steel
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- Dr. OSHA Sepatu Safety Sneakers Low Cut Arizona Sporty 9179 (Sepatu Proyek)atribut:
- Color: Neon Green
- Outsole: Rubber-PU
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- TRUSCO Taper Gauge for Pipesatribut:
- Purpose of Use: For measurement of grooves/crevice/hole diameters, etc.
Daftar Harga alat potong sticker Terbaru March 2026
| Niigata Seiki (SK) Crack Gauge | Rp109.900 |
| Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type | Rp86.900 |
| Myzox Crack Scale | Rp93.900 |
| monotaro Crack Check Scale | Rp46.900 |
| Niigata Seiki (SK) Taper Gauge Measurement of Gap Width | Rp159.900 |
| Kennedy Metric Feeler Gauge | Rp289.900 |
| TEKIRO Feeler Gauge | Rp59.900 |
| Shinwa Rules Taper Gauge | Rp159.900 |
| TRUSCO Taper Gauge | Rp229.900 |
| Shinwa Rules Taper Gauge | Rp189.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Crack%20Gauge/P102086469-1.jpg)
%20Crack%20Measure%20with%20Free%20Graduation%20Straight%20Type/P102270239-1.jpg)


%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)





%20Feeler%20Gauge%20FG/P101502403-1.jpg)
%20Penggaris%20Siku/P102224960-1.jpg)
/P101000756-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/Dr_%20OSHA%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Arizona%20Sporty%209179%20(Sepatu%20Proyek)/P102128046-1.jpg)
/P101556826-1.jpg)