Beli alat pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Wide-Roll Heavy Duty Pipe Cutter
    Mulai

    Rp8.399.900

    RIDGID Wide-Roll Heavy Duty Pipe Cutter
    atribut:
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3 - 50
    • Catalog Number: 32895
  2. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  3. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. RIDGID Pipe Cutter Wheel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  6. TRUSCO Pemotong Pipa
    Mulai

    Rp309.900

    TRUSCO Pemotong Pipa
    atribut:
    • Cutting Capacity: 21 century version inch size
    • Length (mm): 67
    • Specifications: Standard Blade GFC-15NC
    • Thickness (mm): 3
  7. OMRON Special Purpose Relays with Latching Lever
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  8. Onda Meteran Air Plastik
    Mulai

    Rp709.900

    Onda Meteran Air Plastik
    atribut:
    • Size (inch): 1/2
    • Material: Plastik
    • Dimensions (LxWxH) (mm): 165x102.5x117.5
    • Weight (g): 1500
  9. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  10. RIDGID Stainless Steel Tubing Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
Daftar Harga alat pipa Terbaru March 2026
RIDGID Wide-Roll Heavy Duty Pipe CutterRp8.399.900
KINKI Air Control EquipmentRp3.099.900
Onda Water Meter Flange PN 10Rp2.899.900
Onda Water Meter BrassRp789.900
RIDGID Kunci Pipa Heavy DutyRp679.900
RIDGID Heavy Duty Pipe CutterRp6.599.900
Wipro Alat Pembengkok Pipa Manual (Tube Bender)Rp2.099.900
WISON Alat Pembengkok Pipa HidrolikRp6.199.900
REX Pipe Cutter & Cutter BladeRp2.799.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)