Beli alat pemurnian air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  2. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  3. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  4. TRIWRAP Bubble Wrap AX (Plastik Gelembung)
    Mulai

    Rp909.900

    TRIWRAP Bubble Wrap AX (Plastik Gelembung)
    Deskripsi:
    Bubble wrap atau yang biasa di sebut bubble pelindung adalah lapisan bantalan plastik yang berisi udara, dibentuk dari dua atau lebih lapisan Polyethylene yang tersedia dalam berbagai diameter dan dimensi (rol, bag, laminasi dan cuting).Penggunaan:- Pembungkus barang elektronik dan sparepart.- Pembungkus furniture kayu dan rotan.- Pembungkus barang pecah belah, pigura dan lukisan.- Pembungkus makanan beku.
    atribut:
    • Type: AX
    • Diameter Bubble (cm): 3
    • Color: Transparent
    • Length (m): 50
    • Width (cm): 125
Daftar Harga alat pemurnian air Terbaru October 2026
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp909.900
3M Full Facepiece Reusable Respirator (Masker Respirator)Rp3.099.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
TRIWRAP Bubble Wrap AX (Plastik Gelembung)Rp909.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)