Beli alat pembersih di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Cleaning NozzleDeskripsi:Outer wall, screen door, car wash, the cleaning work, such as farming tools.atribut:
- Shower type: Jet, wide (at the time of nozzle exchange of tip)
- Material: Aluminium nozzle
- Fit Hose Outside Diameter (Ø mm): 20 to
- The total length (cm): 82.5
- Fit Hose Inside Diameter (Ø mm): 43814
- PCL Extension NozzleDeskripsi:Suitable for use with both standard and plastic blow guns. Allows a greater distance from a workpiece.atribut:
- Material: Stainless Steel
- For use with: Plastic Blow Guns Standard Blow Guns
- Nozzle Size: 3.0mm
- Type: Nozzle
- Thread Size: R 1/4 Inch
- Number of Pieces: 1
- Overall Length: 230mm
- Suitable for use with: Air/Water
- Product Number: BGN466
- Part Number: PCL2592466K
- Tasco Cleaning Nozzle (Nosel Las)atribut:
- Hole Diameter (mm): 0.9
- Suitable For: For TA351A
- Tasco Show Transformer Cleaning Gunatribut:
- Overall Length (mm): 390
- Suitable For: For TA352G
- Mitsubishi Heavy Industries Air Conditioner Floor Standing (AC Lantai)atribut:
- Made In: Thailand
- Pipe Size: 3/8 + 5/8
- Nippon Pneumatic Industrial (NPK) Air Flux HammerDeskripsi:-Compact, lightweight and easy to handle. -Removal of welding steel, rust removal and paint removal.-Wood work, aluminum chipping, stone engraving.atribut:
- Hose Intake Port: Rc1/4
- Working Air Pressure: 0.6MPa
- NACHI Set Mata Bor Ironwork (Drill Bit Set)atribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- Motorola Handy Talky Battery (Baterai HT)atribut:
- Type: Li-Ion
- Voltage (V): 7.4
- Safety 3 Spiral Jet NozzleDeskripsi:Powerful cleaning is possible with the spiral jet. A conventional jet water stream is released from the nozzle while swirling, and the force of the jet remains the same, and a strong water stream is applied to a wide area. The special spiral water shape improves cleaning ability (time saving). You can stop water, let water flow, and adjust the amount of water using the hand lever. The long type allows you to easily clean deep or narrow spaces. The oscillating head allows cleaning at the optimal angle.Cleaning of cars, exterior walls, gardening tools, agricultural machinery, etc.atribut:
- Material: Metal, Polypropylene, ABS
- Display Pattern: 2 patterns (spiral jet jet)
- Suitable Hose Inner Diameter (Φmm): 12 to 15
- Heat Resistance Temperature (°C): 60
- Operating Pressure (MPa) : 0.1 to 0.6
- Shower type: Spiral jet jet
- Suitable Hose Outer Diameter (Φmm): Up to 20
- Tasco Hose Adapter With Valve (Selang Manifold)atribut:
- Overall Length (mm): 190
- Connector Diameter: 5/16 flare female (with worm push) x 1/4 flare male (R410A)
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- E-Z UP Tentatribut:
- Tendaku Fabric: 100% polyester
- Green Leaf Ember Plastik Segi HugoDeskripsi:Ember Plastik Segi Hugo 11.6 Liter Terbuat dari Plastik dengan Kualitas yang Baik Sehingga Kuat Menampung Air Sesuai dengan Kebutuhan, Ember Plastik dari Kami Tersedia Dalam Beberapa Pilihan Ukuran dan Warna
- KRISBOW Wiper Kaca Jendela dengan Gagang (Serokan Kaca)atribut:
- Material: High Quality Rubber
- Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air)atribut:
- Screw Size: G1/4 B
- Normal Pressure (MPa): 0.7
- Injection Angle: 80°
- Type: Empty cone
Daftar Harga alat pembersih Terbaru October 2026
| monotaro Cleaning Nozzle | Rp239.900 |
| PCL Extension Nozzle | Rp449.900 |
| Tasco Cleaning Nozzle (Nosel Las) | Rp499.900 |
| Tasco Engine Tiller (Traktor Tangan) | Rp8.099.900 |
| Tasco Show Transformer Cleaning Gun | Rp1.699.900 |
| Mitsubishi Heavy Industries Air Conditioner Floor Standing (AC Lantai) | Rp26.999.900 |
| Nippon Pneumatic Industrial (NPK) Air Flux Hammer | Rp1.899.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| SHUTER Desk File Organiser | Rp209.900 |
| NACHI Set Mata Bor Ironwork (Drill Bit Set) | Rp419.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/Tasco%20Cleaning%20Nozzle%20(Nosel%20Las)/ktP110972749-1.jpg)
/jqP103587710-1.jpg)

/7cP111311264-1.jpg)
%20Air%20Flux%20Hammer/P102954447-2.jpg)
/ivP105633679-1.jpg)

/n5P102407833-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Battery%20(Baterai%20HT)/1kP107203056-2.jpg)

/17P110610043-1.jpg)
/0eP106875014-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Gudang%20Tenda/E-Z%20UP%20Tent/2qP108266098-1.jpg)

/7qP103953278-4.jpg)
/P103090995-1.jpg)

/P101578316-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)