Beli alat mesin press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp22.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  2. TEKIRO Mesin Press
    Mulai

    Rp4.799.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  4. Wipro Hydraulic Press
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

  5. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp5.699.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  6. American Tool Hydraulic Shop Press
    Mulai

    Rp7.599.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  7. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp13.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  8. NAGASAKI Hydraulic Press
    Mulai

    Rp38.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  9. WURTH Hydraulic press 30 Ton
    Mulai

    Rp75.999.900

    WURTH Hydraulic press 30 Ton
    Deskripsi:
    WRKSHPPRES-HYDR-RED/BLACK-(SHWP-30T)
    atribut:
    • Size: 30 Ton
  10. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  11. Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Mulai

    Rp26.999.900

    Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Deskripsi:
    Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.
    atribut:
    • Base Size (WxD) (mm): 750x700
    • Capacity (t): 30
    • Min/Max Height of Ram to Table (mm): 140 to 980
    • Ram Stroke (mm): 165
    • Table Aperture (mm): 170
    • Work Bed Adjustable Height (mm): 8x140
    • Additional Features: Heavy Duty Steel Frame
    • Overall Height (mm): 1835
    • Overall Width (mm): 770
    • Product Type: Bench Press
    • Weight Each (Kg): 105
    • Working Table Width (mm): 530
  12. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp58.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  13. SUN RUN Hydraulic Press
    Mulai

    Rp59.999.900

    SUN RUN Hydraulic Press
    Deskripsi:
    SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)
    atribut:
    • Vertical Daylight (mm): 178-1384
    • Frame Press Dimensions C (mm): 1448
    • Frame Press Dimensions D (mm): 302
    • Frame Press Dimensions E (mm): 737.0
    • Frame Press Dimensions F (mm): 1029
    • Frame Press Dimensions G (mm): 102
    • Frame Press Dimensions J (mm): 762
    • Frame Press Dimensions K (mm): 133
    • Frame Press Dimensions L (mm): 272.0
    • Frame Press Dimensions M (mm): 673
    • Frame Press Dimensions N (mm): 1930
    • Capacity (t): 30
  14. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp15.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  15. Kenmaster Mesin Press Plastik
    Mulai

    Rp379.900

    Kenmaster Mesin Press Plastik
    atribut:
    • Voltage: 230V/50Hz
Daftar Harga alat mesin press Terbaru January 2026
Kennedy Hydraulic Bench Press (Mesin Press)Rp22.999.900
TEKIRO Mesin PressRp4.799.900
Melzer Hydraulic Shop PressRp3.999.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Wipro Hydraulic PressRp4.799.900
KRISBOW Mesin Press Hidrolik Bench TypeRp5.699.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp34.999.900
American Tool Hydraulic Shop PressRp7.599.900
Kenmaster Mesin Press HidrolikRp13.999.900
NAGASAKI Hydraulic PressRp38.999.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)