Beli alat laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- KDS Marking Tools Mini Line Laseratribut:
- Dimension: 80x60x125mm
- Battery power: 2AA Batteries
- Light Source: Semiconductur
- Auto Self Leveling Range: ± 3°
- Continuous Operating Time: >15 hours
- Effective Measuring Range for Indoor: 6m
- Laser Angle: Horizontal: > 60°\nVertical: > 180°
- Life Time (MMTF): > 2000 hours
- Output Power: ≤ 1mW
- Precision of Point: ± 2.0mm/3m
- Precision of Vertical & Horizontal: ± 2.5mm/5m
- Time of Stable Equilibrium: < 5sec
- Wave Length: 635nm/line, 650nm/dot
- Working Temperature Range: -5 to +45°C
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- KDS Marking Tools GG Scraperatribut:
- Size: 200mm
- Suitable Blade: L or G Blades
- KDS Green LaserDeskripsi:-Adopting a real green laser, the stable and easy-to-see laser line is irradiated even at low temperature.-Lightweight and compact, and easy to operate.atribut:
- LxW: 150x80mm
- Precision: ±1mm/7m
- Automatic Correction Range: ±3°
- Power Supply: AA Alkaline Dry Batteryx2 (Accessory)
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KRISBOW Ketok HurufDeskripsi:Punch Letter 10mm adalah alat yang digunakan untuk stamping huruf pada benda kerja. Alat ini berbentuk batang dengan uj ung berbentuk profil yang dibutuhkan. Untuk menggunakan alat ini diperlukan martil untuk mengetok hingga terbentuk profil yang dibutuhkan. Alat ini biasa diketok sekali saja, apabila dilakukan pengetokan dua kali maka hasil yang dibentuk tidak sempurna. Ketok huruf ini mempunyai dimensi 13.5x5x8cm dengan ukuran 10mm. Ketok huruf sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Punch Letter
- Material: Steel
- STS Automatic Guidance Line Laseratribut:
- Weight (kg): 1.5
- Automatic Correction Range: +/-3degree
- Length (mm): 220
- Width (mm): 102
- Precision: +/-1mm/10mm
- Content: Line laser: AGL41, Receiver: USS-41
- OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3000x1500
- Laser Output Power (W): 1000/1500/2000/3000/4000/6000
- Repeated Repositioning Accuracy (mm): ±0.03
- Maximum Speed (m/minute): 140
- KDS Line LaserDeskripsi:-A safety design that has the wide correction range of ±3° and notifies by blinking laser light if exceeding the correction range.-A vial that is easy to check even in dark places has adopted.-With theft/fire insurance (1 year from purchase)-Brightnatribut:
- Automatic Correction Range: ±3°
- LxW: 147x87mm
- Precision: ±1mm/7m
- Power Supply: AA Alkaline Dry Batteryx2 (Accessory)
- BEiTER Meteran Laser Level (Laser Line)Deskripsi:Working Range - Red Laser : 15m - Green Laser : 25m
- Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)Deskripsi:Grundfos JPA adalah pompa semi jet/sumur dangkal yang dapat diaplikasikan juga untuk pressure booster (penambah tekanan) pada instalasi rumah anda. Produk ini dilengkapi dengan pompa JPA, Pressure Switch, Pressure Gauge (Manometer) dan Diaphragm Tank. Fungsi Pressure Switch membuat pompa menyala secara otomatis sesuai dengan permintaan. Diaphragm Tank memastikan tekanan yang terkontrol pada suplai air dan meringankan kerja pompa sewaktu kekurangan air/kekurangan air pada kebocoran. Dan lagi, Diaphragm Tank meningkatkan kerja sistem dengan mengkompensasikan tekanan yang berkurang sewaktu keran air dibuka, yang juga mengurangi masalah water hammer (tekanan air secara tiba-tiba). Aplikasi yang cocok: - Menghisap Air dari Sumur Dangkal (kurang dari 8 meter). - Menghisap dari bak penampungan bawah ke roof tank/instalasi. - Mendorong air dari roof tank ke instalasi.atribut:
- Rated Voltage (V): 1 x 220-240
- Liquid Temperature Range (°C): 0 to 35
- Pumped Liquid: Water
- Density (kg/m³): 998.2
- Main Frequency (Hz): 50
- Maximum Operating Pressure (bar): 8
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
Daftar Harga alat laser Terbaru October 2026
| STS Marking Laser | Rp6.199.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.099.900 |
| Osaki Electric Engraver Kit | Rp599.900 |
| KDS Marking Tools Mini Line Laser | Rp5.999.900 |
| KRISBOW Alat Ukir | Rp199.900 |
| KDS Marking Tools GG Scraper | Rp389.900 |
| KDS Green Laser | Rp8.399.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| KRISBOW Ketok Huruf | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101518183-1.jpg)
/P103021605-1.jpg)





/P101518176-1.jpg)


/ozP107158899-1.jpg)

/P103138709-1.jpg)

/5kP103842200-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
/nsP102048856-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)