Beli alat komunikasi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  2. Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit
    Mulai

    Rp42.900

    Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  3. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.799.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. Logitech Optical USB Mouse B100
    Rating:
    95% of 100
    (4)
    Mulai

    Rp63.900

    Logitech Optical USB Mouse B100
    atribut:
    • Color: Black
  6. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp11.999.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  7. Dell USB-C Mobile Adapter
    Mulai

    Rp999.900

    Dell USB-C Mobile Adapter
    Deskripsi:
    - Device Type Compact 6-in-1 USB Type-C Adapter Bus Type USB Type C Interface 1x USB-A- 1 x USB-C- 1 x display / video - HDMI- 1 x display / video - VGA- 1 x display / video - DisplayPort- 1 x network - Ethernet 1000 - RJ-45
    atribut:
    • Color: Black
    • Interface: USB-C
    • Supported OS: Windows 7/8/8.1/11
  8. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp689.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  9. Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)
    Deskripsi:
    It is also handled as a standard type V-belt and easy to obtain.
    atribut:
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Electric Resistance Value: 50 M omega or more
    • Operating Temperature Range (°C): -40 to +70
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Belt Material: Rubber
  10. Amco Keset Mie
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    Amco Keset Mie
    atribut:
    • Thickness (mm): 15
  11. UGREEN Adapter USB to LAN RJ45 Ethernet
    Mulai

    Rp459.900

    UGREEN Adapter USB to LAN RJ45 Ethernet
    Deskripsi:
    Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manual
    atribut:
    • Color: Space Gray
    • Dimensions (mm): 60x23.8x15.8
    • Output: RJ45
    • Input: USB 3.0
    • Cable Length (cm): 10
    • Chip: AX88179
    • Network Standard (Mbps): 10/100/1000
Daftar Harga alat komunikasi Terbaru March 2026
BELDEN Plugs (Connector)Rp109.900
Vention Kabel LAN RJ45 Cat.6 UTP Ethernet GigabitRp42.900
3M Cat5E / Cat6 Rj45 Modular PlugRp1.799.900
BELDEN Kabel UTP (Kabel LAN)Rp2.499.900
Logitech Optical USB Mouse B100Rp63.900
Tomoe Double-Action Cylinder ValveRp11.999.900
Dell USB-C Mobile AdapterRp999.900
Hikvision Fast Ethernet Unmanaged POE SwitchRp689.900
Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)Rp33.900
Panduit Modular Plug RJ45Rp96.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)