Beli alat elektronik bandung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  2. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (123)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  3. CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp439.900

    CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)
    Deskripsi:
    CHEETAH merek terpercaya untuk Sepatu Safety dan Alat Pelindung Diri dengan banyak type untuk berbagai tempat kerja anda
    atribut:
    • SNI License: Yes
    • Color: Black
    • Penutup Jari Kaki: Steel
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Dual PU
    • Sol Tengah: Steel
  4. Dalton Tangga Rumah Lipat Aluminium
    Rating:
    93% of 100
    (6)
    Mulai

    Rp549.900

    Dalton Tangga Rumah Lipat Aluminium
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  5. Pelican Protector Laptop Case 1490CC1
    Mulai

    Rp8.399.900

    Pelican Protector Laptop Case 1490CC1
    Deskripsi:
    Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardware
    atribut:
    • Body: ABS
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 19.87x13.93x4.68inch
    • Total Depth: 4.12inch
    • Range Temperature: -40/210degree F
    • Certifications: STANAG/4280/Def/Stan/81-41
  6. ASH Tool Set
    Mulai

    Rp10.999.900

Daftar Harga alat elektronik bandung Terbaru April 2026
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
ABC (Battery) Baterai Alkaline AA (A2)Rp14.900
CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)Rp439.900
Dalton Tangga Rumah Lipat AluminiumRp549.900
Pelican Protector Laptop Case 1490CC1Rp8.399.900
ASH Tool SetRp10.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)