Beli alat cuci steam mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- SANCHIN Mesin Cuci Steamatribut:
- Plunger (mm): 30x3
- Capacity (L/minute): 12.7 -42.4
- Dimensions (mm): 390x320x360
- Maximum Pressure (kg/cm²): 50
- Normal Operating Pressure (kg/cm²): 20-30
- Power Required (kW): 1 - 2.2
- Revolution Speed (rpm): 300-1000
- TEKIRO Semprotan Angin Cuci Mesin (Spray Gun)Deskripsi:Alat yang menggunakan tenaga angin untuk pekerjaan membersihkan atau mencuci mesin dan lainnya yang biasanya dipakai di otomotif perbengkelan dengan dimensi 211mm, 106mm, 360mm, dengan material chrome vanadium.Fungsi : alat yang menggunakan tenaga angin untuk pekerjaan membersihkan atau mencuci mesin dan lainnya yang biasanya dipakai di otomotif perbengkelanMaterial : chrome vanadiumatribut:
- Size (cc): 500
- Material: Chrome Vanadium
- Dimension 2 (mm): 106
- Dimension 1 (mm): 211
- Dimension 4 (mm): 12
- Dimension 3 (mm): 360
- KLENCO Mesin SteamDeskripsi:Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.Standard Accessories> 2.5m steam/vacuum hose assembly> Extension steam/vacuum wands (set of 2)> Multi-purpose floor/carpet steam cleaning nozzle with inserts> Universal steam lance with 3-round brush inserts> Window steam cleaning nozzle> Triangular cleaning brush> Bottle for refilling boileratribut:
- Operating pressure: 5 bar
- Steam Temperature (°C): 140 Degrees C
- Recovery Tank (L): 7
- Refill/Chemical Tank (L): 1.5 Litres
- Absorbed Power: 3000 W
- Vacuum Motor: 1000 W
- Power Supply: 230 V/ 50Hz
- Dimension (LxWxH): 45 x 29 x 47 cm
- Boiler Tank (Stanless Steel) (L): 2.7 Litres
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Dieselatribut:
- Power (HP): 10
- Rated Pressure (Bar): 248
- Flow Rate (L/minute): 18.2
- High Pressure Hose (mm): 8x10
- Revolution Speed (rpm): 3400
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER HOME & GARDEN Steam & Clean Set Flooratribut:
- Part Number: 2.863-173.0
- Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
- Dimensions (inch): 8.27x4.92x1.77
- TRUSCO Wash Blow Gunatribut:
- Accessories: Vinyl Hose 1.5m
- Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
- Hose Length (m): 1.5
- Length (mm): 140
- Maximum Working Pressure (MPa): 1
- Nozzle Length (mm): 50
- Nozzle diameter (mm): 4.3
- Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
- Weight (g): 214
- LAVOR Vacuum Steam Generatorsatribut:
- Max.Steam Pressure/ Temperature: 7 bar / 165 degrees C
- Boiler Absorbed Power: 3000 watt / 230 V/ 50 Hz (1ph)
- Steam Production: 3.2 kg/h
- Boiler Type/ Volume: Alluminium/ 5 liter
- KARCHER HOME & GARDEN Steam & Clean Set Bathroomatribut:
- Part Number: 2.863-171.0
- Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
- Dimensions (inch): 9.65x8.27x1.77
- KARCHER HOME & GARDEN Steam & Clean Set Kitchenatribut:
- Part Number: 2.863-172.0
- Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
- Dimensions (inch): 9.84x8.07x1.77
- TEKIRO Semprotan Angin Cuci Mesin (Spray Gun)Deskripsi:Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadiumatribut:
- Size (inch): 15
- Material: Chrome Vanadium
- Dimension 2 (mm): 12
- Dimension 1 (mm): 245
- Dimension 4 (mm): 144
- Dimension 5 (mm): 6
- Dimension 3 (mm): 35
- Dimension 6 (mm): 1200
- TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- Sharp Air Purifier New High Density untuk Mobil (Pembersih Udara)atribut:
- Coverage (m³): 3.6
- Ion Shower Indicator: High Density 25,000 Ions/cm³ Plasmacluster
- Humidify: No
- Water Tank: No
- HEPA: No
- Deodorizing: No
- Color: Random Color
- Dimensions (mm): 74x162
- Filter Life: 19.000 hours
Daftar Harga alat cuci steam mobil Terbaru March 2026
| Wipro Gun Short Jet Cleaner (Mesin Cuci Steam) | Rp129.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| KARCHER Professional Steam Vacuum Cleaners | Rp21.999.900 |
| SANCHIN Mesin Cuci Steam | Rp2.599.900 |
| TEKIRO Semprotan Angin Cuci Mesin (Spray Gun) | Rp149.900 |
| KLENCO Mesin Steam | Rp41.999.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin | Rp11.999.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel | Rp25.999.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/P103080624-1.jpg)
/haP103587622-1.jpg)

/35P101000113-4.jpg)


/7tP103683281-2.jpg)










/dqP103683494-2.jpg)
/01P101004001-4.jpg)
/1iP104730054-1.jpg)