Beli alat cuci mobil steam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)
    Mulai

    Rp129.900

  2. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  3. Mama Lemon Sabun Cuci Piring
    Rating:
    98% of 100
    (27)
    Mulai

    Rp10.900

  4. KARCHER Professional Steam Vacuum Cleaners
    Mulai

    Rp21.999.900

    KARCHER Professional Steam Vacuum Cleaners
    Deskripsi:
    The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
    atribut:
    • Cable Length (m): 7.5
    • Voltage (V): 220-240
  5. KLENCO Mesin Steam
    Mulai

    Rp41.999.900

    KLENCO Mesin Steam
    Deskripsi:
    Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.Standard Accessories> 2.5m steam/vacuum hose assembly> Extension steam/vacuum wands (set of 2)> Multi-purpose floor/carpet steam cleaning nozzle with inserts> Universal steam lance with 3-round brush inserts> Window steam cleaning nozzle> Triangular cleaning brush> Bottle for refilling boiler
    atribut:
    • Operating pressure: 5 bar
    • Steam Temperature (°C): 140 Degrees C
    • Recovery Tank (L): 7
    • Refill/Chemical Tank (L): 1.5 Litres
    • Absorbed Power: 3000 W
    • Vacuum Motor: 1000 W
    • Power Supply: 230 V/ 50Hz
    • Dimension (LxWxH): 45 x 29 x 47 cm
    • Boiler Tank (Stanless Steel) (L): 2.7 Litres
  6. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  7. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    Mulai

    Rp25.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  8. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  9. TRUSCO Wash Blow Gun
    Mulai

    Rp819.900

    TRUSCO Wash Blow Gun
    atribut:
    • Accessories: Vinyl Hose 1.5m
    • Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
    • Hose Length (m): 1.5
    • Length (mm): 140
    • Maximum Working Pressure (MPa): 1
    • Nozzle Length (mm): 50
    • Nozzle diameter (mm): 4.3
    • Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
    • Weight (g): 214
  10. LAVOR Vacuum Steam Generators
    Mulai

    Rp50.999.900

    LAVOR Vacuum Steam Generators
    atribut:
    • Max.Steam Pressure/ Temperature: 7 bar / 165 degrees C
    • Boiler Absorbed Power: 3000 watt / 230 V/ 50 Hz (1ph)
    • Steam Production: 3.2 kg/h
    • Boiler Type/ Volume: Alluminium/ 5 liter
  11. KARCHER HOME & GARDEN Steam & Clean Set Floor
    Mulai

    Rp329.900

    KARCHER HOME & GARDEN Steam & Clean Set Floor
    atribut:
    • Part Number: 2.863-173.0
    • Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
    • Dimensions (inch): 8.27x4.92x1.77
  12. KARCHER HOME & GARDEN Steam & Clean Set Bathroom
    Mulai

    Rp569.900

    KARCHER HOME & GARDEN Steam & Clean Set Bathroom
    atribut:
    • Part Number: 2.863-171.0
    • Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
    • Dimensions (inch): 9.65x8.27x1.77
  13. KARCHER HOME & GARDEN Steam & Clean Set Kitchen
    Mulai

    Rp569.900

    KARCHER HOME & GARDEN Steam & Clean Set Kitchen
    atribut:
    • Part Number: 2.863-172.0
    • Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
    • Dimensions (inch): 9.84x8.07x1.77
  14. Kenmaster Lap Kanebo
    Rating:
    96% of 100
    (17)
    Mulai

    Rp10.900

    Kenmaster Lap Kanebo
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
  15. TEKIRO Mechanic Tools Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TEKIRO Mechanic Tools Set
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  16. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  17. TRUSCO Sprayer (Alat Penyemprot)
    Mulai

    Rp569.900

    TRUSCO Sprayer (Alat Penyemprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
Daftar Harga alat cuci mobil steam Terbaru January 2026
Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)Rp129.900
KYODO Jet Cleaner (Mesin Cuci Steam)Rp899.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.199.900
Mama Lemon Sabun Cuci PiringRp10.900
KARCHER Professional Steam Vacuum CleanersRp21.999.900
KLENCO Mesin SteamRp41.999.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinRp11.999.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin DieselRp25.999.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait