Beli alat buka ban mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pembuka Banatribut:
- Noise Level (dB): < 75
- TEKIRO Mesin Pengganti BanDeskripsi:TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgsatribut:
- Motor Power (kW): 0.75
- Max. Wheel Diameter (inch): 41
- Max. Wheel Width (inch): 14
- Clamping (inch): 6-24
- Air Supply (bar): 8
- Bread Breaker Force (Kgs): 2500
- GRIP ON TOOLS Semi Auto Tire Changeratribut:
- Motor Power (kW): 0.75/0.55/1.1
- Power Supply (V): 220/400/110
- Max. Wheel Diameter (inch): 38 (980mm)
- Max. Wheel Width (inch): 13 (330mm)
- Outside Clamping (inch): 10-18
- Inside Clamping (inch): 12-20
- Air Supply (bar): 8
- Bead Breaker Force (kgs): 2500
- Noise Level (dB): <70
- Package Size (mm): 960x760x880
- BRIGHT Motorcycle Tyre Changeratribut:
- Outside clamp (mm): 152-610 (6-24inch)
- Tyre Width (mm): 76-305 (3-12inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Power Supply (V): 220/380
- Dimensions (mm): 980x760x950
- Maximum Wheel Diameter (mm): 960
- Net/Gross Weight (kg): 185/215
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- BRIGHT Truck Tire Changeratribut:
- Rim Diameter (inch): 14-26
- Wheel Width (mm): 1000
- Working Pressure (Bar): 130-150
- Hydraulic Pump Motor Power (kW): 1.5
- Voltage (V): 380
- Dimensions (mm): 2100x1650x930
- Frequency (Hz): 50
- Maximum Wheel Diameter (mm): 1500
- Net/Gross Weight (kg): 585/739
- Noise Level (dB): <75
- Phase: 3
- FLY-SPEED Tire Changeratribut:
- Frequency (Hz): 50-60
- Wipro Tire Changeratribut:
- Max. Wheel Width (inch): 14
- Air Supply (bar): 45148
- Motor Power (kW): 1.1
- Noise Level (dBa): 70
- Packing: Wood Case
- Power Supply (V/Hz): 220/50
- TEKIRO Bearing Separator SetDeskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- HOFMANN Tire Changer Montyatribut:
- Maximum Tire Diameter (mm): 1000
- Frequency (Hz): 50/60
- monotaro Tire Lever (Alat Buka Ban)Deskripsi:Essential items for replacing large tires. For tire replacementDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: CRV
- Overall Length (mm): 947
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- TEKIRO Hydraulic Bottle Jack (Dongkrak)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Giuliano Tire ChangerDeskripsi:Superautomatic tyre changer, suitable for car and motorcycle wheels having rim size from 10" to 24" (max. diameter 1000mm./39", max. wheel width 390mm./15"). Equipped with turtable double speed rotation system with pedal controlatribut:
- Operating Pressure (Bar/Psi): 10/145
- AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Bladeatribut:
- Motor Power (kW): 0.75
- Power Supply (V/Hz): 220/50
- Max. Steel Width (mm): 360
- Outside Clamping (mm): 225-504 (11-20.8inch)
- Inside Clamping (mm): 300-545 (12-21.8inch)
- Air Supply (bar): 6 to 10
- Bead Breaker Force (kg): 2500
- Maximum Wheel Diameter (mm): 960
- Noise Level (dB): < 70
- BRIGHT Car Tyre Changeratribut:
- Outside clamp (mm): 279-610 (11-24inch)
- Inside Clamp (mm): 330-660 (13-26inch)
- Tire Width (mm): 76-356 (3-14inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Dimensions (mm): 1200x920x1050
- Maximum Wheel Diameter (mm): 1250
- Net/Gross Weight (kg): 239/269
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- Power Supply (V): 220/380
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
Daftar Harga alat buka ban mobil Terbaru January 2026
| KRISBOW Mesin Pembuka Ban | Rp19.999.900 |
| Wipro Alat Buka Ban Angin | Rp1.999.900 |
| TEKIRO Mesin Pengganti Ban | Rp20.999.900 |
| GRIP ON TOOLS Semi Auto Tire Changer | Rp15.999.900 |
| BRIGHT Motorcycle Tyre Changer | Rp21.999.900 |
| BRIGHT Truck Tire Changer | Rp96.999.900 |
| FLY-SPEED Tire Changer | Rp26.999.900 |
| Wipro Tire Changer | Rp19.999.900 |
| TEKIRO Bearing Separator Set | Rp1.399.900 |
| KRISBOW Kompresor Angin | Rp1.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






























































































































































/P102251438-1.jpg)
/a3P101561363-7.jpg)
/b3P101000399-5.jpg)