Beli alat alat ukur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tenmars Radiation MeterDeskripsi:- Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurementatribut:
- Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
- Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
- Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
- Dimension (LxWxH) (mm): 115x60x31
- Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
- Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
- Dose Logger Interval: 1~999 days
- Frequency Range: 50MHz to 3.5GHz
- Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
- Niigata Seiki (SK) Feeler Gauge Stainless SteelDeskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- Landtek Gloss MeterDeskripsi:Banyak digunakan dalam Perawatan lantai, Kontrol kualitas pembersihan permukaan, Pengukuran kilap batu dan ubin Dll.Gloss Meter Landtek GM268 tipe ini adalah spec tertinggi yang bisa 3 sudut: 20, 60, dan 85 derajat Alat Ukur kehalusan permukaan batu, keramik, granit, marmer, printing, metal, krom, plastik, hasil cetak, hasil cat.Banyak digunakan dalam Perawatan lantai, Kontrol kualitas pembersihan permukaan, Pengukuran kilap batu dan ubin, Memeriksa barang cetakan, Kontrol kualitas cat dan tinta, Permukaan logam yang dipoles, pengukuran (pelapisan krom), Inspeksi perlindungan cat dan waxing, Inspeksi cat bodi otomatis ,Pemeriksaan permukaan cetakan plastik, Evaluasi deterjen dan mesin cuci, Memeriksa pasangan bata dan mesin cuci, Memeriksa eksterior bangunan.atribut:
- Range (unit gloss): 0,1-200
- Unit Gloss: GU
- Accuracy (GU): 1.0
- Resolution (GU): 0.1
- Repetition (GU): 0.5
- OneMed Kotak P3KDeskripsi:Isi:- 2 amplop plesterin AA isi 10 PCs- 8 buah plesterin roll 2x20cm- 1 botol povidone iodine 60ml- 20 buah alcohol swab- 2 roll verban 10cm- 2 roll verban 5cm- 1 box ekaplast MIX- 2 pack kasa steril 585- 2 pack kasa steril 785- 1 roll medicrepe 4 inch- 1 pack masker OTC hijau (isi 5 pcs)- 1 buah pembalut siku mitella- 5 buah one wipe- 1 pack kapas bola steril- 1 buah thermo alpha 1- 1 buah dressing forcep- 1 buah tong spatel plastik- 1 buah kotak P3K jinjing plastik BIG
- JTC Belt Tensioner Retaining Pins Setatribut:
- Pin Diameter: 0.79、1.24、1.37、1.49、1.68、1.92
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Horiba Gloss MeterDeskripsi:Designed for greater ease of operation, maintain clean surfaces and improve quality control inspection in various industrial applications. High efficiency and flexibility utilizing a separate detector and light source, offers the ability to switch between 60 degree measuring angle for standard gloss measurement, and 20 degree measuring angle for high-gloss surfaces with gloss values over 70. The flexible connection between the probe and display unit ensures greater work efficiency. Just one touch of the calibration key starts the automatic sequential zero-span calibration.
- Hanna Instruments Soil Test Direct Soil EC TesterDeskripsi:The HI98331 Soil Test is a pocket tester specifically designed to directly measure soil conductivity (EC) and temperature for quick and accurate readings. With a compact size, single button operation, and automatic calibration, Soil Test is an excellent choice for taking direct conductivity measurements in soil elimintating the need to create soil slurries.atribut:
- Battery Type/Life: CR2032 Li-ion approximately 100 hours of continuous use
- Dimensions (mm): 50x196x21 (2.0x7.7x0.9“)
- EC Accuracy: +/-50 µS/cm (0 to 2000 µS/cm), +/-300 µS/cm (2000 to 4000 µS/cm); +/-0.05 mS/cm (0.00 to 2.00 mS/cm), +/-0.30 mS/cm (2.00 to 4.00 mS/cm)
- EC Calibration: Automatic, one-point at 1.41 mS/cm
- EC Range (μS/cm): 0 to 4000; 0.00 to 4.00 (dS/m)
- EC Resolution (μS/cm): 1; 0.01 (dS/m)
- EC/TDS Probe (mm): 114 (4.5\") Stainless steel penetration
- EC/TDS Temperature Compensation (°C): Automatic, temperature coefficient (Beta) fixed 2% /
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI98331 is supplied with a stainless steel penetration probe, batteries, and instrument quality certificate.
- NAGANO KEIKI Alat Pengukur Tekanan VakumDeskripsi:Alat pengukur tekanan vakum yang kompatibel dengan standard JIS B 7505-1. Alat ini secara struktur mengirimkan data pada pergerakan jarum sesuai metode tabung Bourdon. Alat ini dapat mengukur rentang tekanan yang lebar dan digunakan untuk aplikasi pengukuran yang luas.atribut:
- Case Shape: A type without vertical collar
- Pressure Range (MPa): -0.1
- Weight (g): 200
- Accuracy: +/- 1.6% FS
- Connection size: G1 / 4B (PF)
- Outer Diameter (mm): 60
- Call: AT G1 / 4 60x-0.1MPa
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: CA203
- Minimum Scale (MPa): 0.002
- Type: Standard vacuum gauge (for indoor use)
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- BULTRAX Meteran Laser Level (Laser Line)Deskripsi:- Floor Tiles- Wall stickers- Ceilings- With remote controlatribut:
- Laser Color: Green
- Dasqua Vision Machine System ManualDeskripsi:High resolution imported color cameraBy availing the auxiliary light adjusting function of the software, the user knows whether the light is saturated.The laser indicator can quickly locate the target workpiece, which is suitable for measuring sophisticated workpiece.Auxiliary height measuring can be achieved.inchTinch groove type worktable can house various fixturesThe resolution of the linear scale is 0.5umFoot switch and software facilitate operation of the machineatribut:
- Metal Worktable Size (mm): 500x330
- Glass Worktable Size (mm): 350x250
- Travel (mm): 300x200
- X,Y, Z Axis Resolution (µm): 0.5
- Accuracy (µm): E1XY=(2.5+L/100)
- Camera (inch): 1/3 color CCD camera
- Field View (mm): 8.1-1.3
- Power (V/Hz): (AC 100-240)/(50/60)
- Spare Parts: 1.0X lens cone (standard), Crosshair, DC3000 digital display, Renishaw MCP
- Total Magnification: 26.6X-171X
- Z-Axis Travel (mm): 200
- Zoom Lens: 0.7X-4.5X
- Non Brand First Aid KitDeskripsi:Tas Emergency Selempang, sudah termasuk Isi P3K Tipe C. Sesuai peraturan kemeterian untuk pegawai maksimal 100 orang.
- KRISBOW Alat Ukur Ketebalan AnalogDeskripsi:Dial Thickness Gage 0-10mm/0.01mm adalah alat yang digunakan untuk melakukan inspeksi terhadap ketebalan benda kerja. Alat ini mempunyai handle yang sangat nyaman dipergunakan dengan grip yang sangat baik. Pengukuran yang dilakukan dapat segera dilaksanakan dengan cepat menggunakan trigger pengukuran. Hasil pengukuran yang dilakukan dapat langsung terlihat pada layar sehingga nilai ketebalan dapat segera diperoleh. Alat ukur ketebalan ini mempunyai range pengukuran 0-10mm. Alat ukur ketebalan sering digunakan di industri, pabrik atau bengkel.atribut:
- Dimensions (mm): 175x135x40
- Contact point: Steel
- Range/Reading (mm): 0-10/0.01
- OneMed Alat Ukur Lingkar PerutDeskripsi:Alat ukur lingkar ibu hamil, serta bagian lingkar atau panjang tubuh lainnya. Nyaman dan mudah dipakai dengan ujung yang dapat dikaitkan pada pegangan.Sangat berguna untuk mengukur lingkar anggota tubuh seperti perut, kepala, lengan, paha, dada, panggul, dll.Untuk orang yang sedang program diet/ penglangsingan perut, sangat membantu saat monitor pengecilan pengukuran lingkar perutUntuk orang yang sedang program fitness, sangat membantu saat monitor pembesaran lingkar lengan (bisep & trisep)Rentang pengukuran hingga 150 cmatribut:
- Size (cm): 150
- Marketing Authorization Number of KEMENKES RI: YF.05.05/2/404/2009
- FLUKE Set Alat Ukur Ketahanan TanahDeskripsi:Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.atribut:
- Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
- Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
- Measuring Rate: 2 measurements/second
- Battery: One 9 volt alkaline (LR61)
- Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
- Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
- Measuring Time: 8 seconds (average from when START is pressed)
- Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
- Temperature coefficient: ±0.1% of range per degree Kelvin
- Test Voltage: 3.7 kV
- GOSAVE Inspector Safety VestDeskripsi:- Big scotlight PVC - Fabric polyester - 100% polyester - 6 Pockets - Zipper Lock Systematribut:
- Color: Green-Black
- Size: All size
Daftar Harga alat alat ukur Terbaru March 2026
| Tenmars Radiation Meter | Rp26.999.900 |
| Niigata Seiki (SK) Feeler Gauge Stainless Steel | Rp139.900 |
| monotaro Pengukur Kedalaman (Alat Ukur Kedalaman) | Rp489.900 |
| KWT Meteran Jalan Roda Dorong "Universal" | Rp1.599.900 |
| Landtek Gloss Meter | Rp7.799.900 |
| OneMed Kotak P3K | Rp37.900 |
| JTC Belt Tensioner Retaining Pins Set | Rp199.900 |
| Horiba Gloss Meter | Rp36.999.900 |
| Hanna Instruments Soil Test Direct Soil EC Tester | Rp3.999.900 |
| NAGANO KEIKI Alat Pengukur Tekanan Vakum | Rp929.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Feeler%20Gauge%20Stainless%20Steel/P102224472-1.jpg)
/P102244702-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/OneMed%20Kotak%20P3K/9aP107550334-2.jpg)





/6aP110446226-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/Non%20Brand%20First%20Aid%20Kit/6jP107804235-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OneMed%20Alat%20Ukur%20Lingkar%20Perut/deP105703482-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GOSAVE%20Inspector%20Safety%20Vest/qqP103195962-1.jpg)