Beli alat alat listrik broco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric ACTI9 Powertagatribut:
- Electric Current (A): 63
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- Chint MCB Box Panel Listrikatribut:
- Color: White
- Material: Plastic pure 100% ABS
- ABB MCB Box OutbowDeskripsi:Consumer unit, IP 41, 8 modules with terminals with transparent dooratribut:
- Color: White
- Degree of Protection: IP41
- DIN Place Units: 8
- Mounting Type: Wall-Mounting
- Enclosure Material: Thermoplastic
- Dimensions (mm): 202x257x120
- Nett Weight (g): 729
- Number of Rows: 1
- Schneider Electric MCB Box Domaeatribut:
- Depth (mm): 92
- Height (mm): 222
- Number of Lines: 1
- Broco Fitting Plafon Besar New Standard Line (Fitting Lampu)atribut:
- Series: Standard Line
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Fuchs Titan ATFDeskripsi:Titan DCTF. Premium Performance DCTF specially developed for use in modern double clutch transmissions with wet clutches. Combines optimum anti wear properties with excellent clutch performance.Titan DCTF is a Premium Performance Double Clutch Transmission Fluid formulated with latest additive technology which was specially developed for use in modern wet double clutch transmissions. The premium additive technology achieves to combine best anti-wear properties with outstanding friction characteristics and offers best shifting performance even under harsh conditions. All key performance tests conducted prove better performance than the reference fluid(s).FUCHS Recommendations: - BMW Drivelogic 7-speed - CHRYSLER Powershift 6-speed - FORD Powershift 6-speed - MITSUBISHI TC-SST 6-speed - PEUGEOT DCS 6-speed - CITROEN DCS 6-speed - RENAULT EDC 6-speed - VOVLO Powershift 6-speed - VW (AUDI, SEAT,SKODA) 6-speed FWD
- Chint Manual Interlock PanelDeskripsi:CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
- Legrand Cabinet Marinaatribut:
- Color: Grey
- Mounting Method: Surface mounted
- Protection Class: II
- IP Protection: IP66
- Impact Protection (IK): IK10
- Housing Material: Plastic
- RAL Number: 7035
- Surface Protection: Untreated
- Type of Covering: Door
Daftar Harga alat alat listrik broco Terbaru April 2026
| Broco Box MCB 12 Group Inbow | Rp119.900 |
| Broco Box MCB 8 Group Inbow | Rp81.900 |
| Schneider Electric ACTI9 Powertag | Rp1.499.900 |
| Uticon MCB Panel Box | Rp60.900 |
| Broco Box MCB 4 Group Inbow | Rp54.900 |
| LARKIN Flush Mounted MCB Box | Rp55.900 |
| Chint MCB Box Panel Listrik | Rp82.900 |
| ABB MCB Box Outbow | Rp359.900 |
| Legrand Atlantic Cabinet Metal | Rp4.799.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp43.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/P102058213-1.jpg)



/P102058015-1.jpg)
/fjP102051559-2.jpg)