Beli alat alat aneka bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Air Impact WrenchDeskripsi:-One rotating with 2 blows allows strong tightening.-Suitable for use in production lines where durability is high.-Combination of high precision parts resistant to wear maintain torque and speed even in continuous work.-General industry/assembly/disassembly work.-For working of mold of PC pile and pole, bridge, construction, shipbuilding and manufacturing construction machine, etc.atribut:
- Hammer Type: Double Hammer
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- Fuji Tools Air Impact WrenchDeskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- MING SHAN Mesin Bor DudukDeskripsi:MING SHAN ZJ 4113
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
Daftar Harga alat alat aneka bor Terbaru March 2026
| Vessel Air Impact Wrench | Rp12.999.900 |
| MING SHAN Mortiser 2 Koli (A+B) | Rp5.099.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| Fuji Tools Air Impact Wrench | Rp18.999.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| American Tool Air Impact Wrench | Rp1.199.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| MING SHAN Mesin Bor Duduk | Rp1.599.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/P102113806-1.jpg)


/lsP101005784-3.jpg)




/P101000154-1.jpg)




/nsP102048856-8.jpg)