Beli air tool supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Air Disk Sandersatribut:
- Air Consumption (nl/minute): 650
- Hose Coupling: Rc1/4
- Air Hose Inner Diameter (mm): 6,35
- Overall Length (mm): 211
- No Load Speed (rpm): 5000
- BOSCH SanderDeskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- 3M Disc Sanderatribut:
- Disc Size (mm): 38/50
- Disk Used: Rolock (TM) disk
- Exhaust: Rear
- Hose attachment port: Rc1/4
- Material: iron, resin, rubber
- Working Air Pressure Range (MPa): 0.62
- Firebird Air Sander / Polisheratribut:
- orbital diameter (mm): 5
- Free Speed (rpm): 10000
- Air inlet (inch): 1/4 inch
- Air consumption (CFM): 4
- NITTO KOHKI Air Tool Orbital Sanderatribut:
- Air Consumption No-load (m³/minute): 0.68
- Inlet Size: Rc 1/4\"
- Paper Size (mm): 150 (6\")
- Free Speed (rpm): 8500
- Graco Diaphragm Pump Husky 515Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Unoair Air Sanderatribut:
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- AVG Air Consumption: 4 cfm
- NITTO KOHKI Myton Air GrinderDeskripsi:Pneumatic Grinder- Lever switch type- For Grinding Wheel 100 mm (4 inch)- Newly adopted motor vane material and new design housing for improved durability.- Low head-type design for better view of where to process on.- New design exhaust system for changeable discharge direction.atribut:
- Air Pressure (MPa): 0.6
- Free Speed (rpm): 13000
- Depressed Center Wheel (mm): 100
- No-load Air Consumption (m³/minute): 0.5 (No Load)
- TRUSCO Special Tool & Accessory for GrinderDeskripsi:Usage:For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 12
- Screw Diameter (mm): M10(P1.5)
- Specification: For Hitachi,makita,RYOBI and BOSCH
- Purpose of Use: For Sanding Disk (disk paper).
- VELCRO Backing PadDeskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- Makita Sander Polisheratribut:
- Continuous Rating Input: 700 W
- Capacity Abrasive Disc: 180 mm (7 inch)
- Capacity Diamond Wheel: 180 mm (7 inch)
- Overall Length: 455 mm (17-7/8 inch)
- No. Load Speed: 2,000 / 3,800 rpm
- HOZAN Wrist Strapatribut:
- Ground Cord Length (m): 1.6
- Total Cord Length (cm): 31
- Coil Length (cm): 27
- Specification: 1Momega resistance internal ground cord
Daftar Harga air tool supply Terbaru October 2025
| NITTO KOHKI Air Tool Myton | Rp5.799.900 |
| Vessel Air Disk Sanders | Rp4.299.900 |
| BOSCH Sander | Rp2.099.900 |
| NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan) | Rp5.899.900 |
| 3M Disc Sander | Rp11.999.900 |
| Firebird Air Sander / Polisher | Rp2.399.900 |
| NITTO KOHKI Air Tool Orbital Sander | Rp5.399.900 |
| Graco Diaphragm Pump Husky 515 | Rp23.999.900 |
| TRUSCO Hose Nipple | Rp149.900 |
| Unoair Air Sander | Rp669.900 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)






















































































































































/dwP101002500-4.jpg)