Beli air nipper blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Air Nipper Bladeatribut:
- Application: Plastic
- Material: Alloy Steel
- Size Blade Opening (mm): 14
- Overall Length (mm): 112.3
- Effective Length (mm): 27
- Application Model: GT-NS20 / N20 / NR20 / NB20
- Vessel Air Nipper Thin, Straight Blade for PlasticDeskripsi:AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.atribut:
- Material: Special alloy steel
- Vessel Air Nipper Straight Blade for MetalDeskripsi:BJ type: this is a set of vertical blades with an unbeveled cutting edge for metalatribut:
- Effective Length (mm): 13
- Size Blade Opening (mm): 5
- Material: Special alloy steel
- Vessel Air Nipper Standard Blade for PlasticDeskripsi:AP type: This is a standard set of blades used to cut plastic. A broad, gentle curve is provided in the cross section for gate processing where the cut end must not be left. (The cutting edge is curved)atribut:
- Cutting Angle: 15 degrees
- Material: Special alloy steel
- Vessel Air Nipper Blade Laterally Facing Blades for PlasticsDeskripsi:This is a set of blades for plastic where the cutting area is bent 90 degrees. It is useful when it is hard for the nipper to get into, for example, in cramped spaces.atribut:
- Effective Length (mm): 26
- Blade Opening (mm): 9.5
- Overall Length (mm): 115
- Material: Special Alloy Steels
- Applicable Models: GT-NS20 / N20 / NR20 / NB20
- Vessel Air Nipper Standard Blade for MetalDeskripsi:AS type: Standard type, this is a general set of blades used for cutting copper wire and steel wireHS type: Improved durability with brazed high-speed steelatribut:
- Material: Special alloy steel
- Vessel Square Air Nippersatribut:
- Hose Coupling: Rc1/8
- Vessel Air Nipper Flat Blade for PlasticDeskripsi:PF type: This is a set of blades for cutting the cut end flat for plastic. A large R is provided in the cross section for gate processing where the cut end must not be left.atribut:
- Material: Special alloy steel
- Vessel Slide-Off Air Nipper Thin, Straight Blade for PlasticDeskripsi:AJT type: this is a set of straight blades with a thin cutting edge. It can cleanly finish cross ssections without remnants.atribut:
- Material: Special alloy steel
- Vessel Air Nipper Round Type without Leveratribut:
- Air Pressure (MPa): 0,5-0,6
- Hose Coupling: Rc1/8
- Vessel Slide-Off Air Nipper Straight Blade for PlasticDeskripsi:AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.atribut:
- Material: Special alloy steel
- Vessel Air Nipper Straight Long Blade for PlasticDeskripsi:AJL type: This is a long type set of straight blades. This is suitable when there is distance between the nippers and the gate cut portion of the workpiece.atribut:
- Material: Special alloy steel
- Vessel Mata Pisau Potong Pneumatikatribut:
- Compatible for: GT-NY25, GT-NY25-6, GT-25S
- Material: Special Alloy Steel
- Vessel Slide-Off Air Nippers Vertical Typeatribut:
- Hose Port: with hose nipple hose ID diameter 2,5mm
- Vessel Hand Held Air Nippersatribut:
- Hose Coupling: Rc1/4
- Vessel Slide-Off Air Nipper Straight Long Blade for PlasticDeskripsi:AJL type: This is a long type set of straight blades. This is suitable when there is distance between the nippers and the gate cut portion of the workpiece.atribut:
- Material: Special alloy steel
- Vessel Air Nipper Nipping Blade for PlasticDeskripsi:AE type: This is a standard set of blades used to cut plastic. A broad, gentle curve is provided in the cross section for gate processing where the cut end must not be left. (The cutting edgeis curved)atribut:
- Material: Special alloy steel
- Vessel Slide-Off Air Nipper Crank Blade for PlasticDeskripsi:AH type:This is a set of blades with a clamped cutting edge for plastic. It is effective when there are obstruction or the gate is narrowRAH type: This is a reverse bevel of AH type used when instaling the main units face to faceatribut:
- Material: Special alloy steel
Daftar Harga air nipper blade Terbaru January 2026
| Vessel Air Nipper Blade | Rp4.399.900 |
| Vessel Air Nipper Thin, Straight Blade for Plastic | Rp2.299.900 |
| Vessel Air Nipper Straight Blade for Metal | Rp1.099.900 |
| Vessel Air Nipper Standard Blade for Plastic | Rp1.399.900 |
| Vessel Air Nipper Blade Laterally Facing Blades for Plastics | Rp11.999.900 |
| Vessel Air Nipper Standard Blade for Metal | Rp789.900 |
| Vessel Square Air Nippers | Rp2.399.900 |
| Vessel Air Nipper Flat Blade for Plastic | Rp1.199.900 |
| Vessel Slide-Off Air Nipper Thin, Straight Blade for Plastic | Rp1.499.900 |
| Vessel Air Nipper Round Type without Lever | Rp4.699.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)