Beli air impact drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Air Impact WrenchDeskripsi:-One rotating with one hammering allows strong tightening.-For industrial and automotive maintenance industries requiring high torque.atribut:
- Hose Mounting Port: Rc1/4
- Exhaust: Forward
- Hammer Type: Single Hammer
- Vessel Air Impact ScrewdriverDeskripsi:-Double hammer (1 rotation 2 blows), stable tightening can be done.-Compact, lightweight and strong tightening force can be obtained.-For work on the assembly line etc.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 4 to 5mm
- Max Tightening Torque: 15.8Nm
- Air consumption: 0.2
- Hose Intake Port: G1/4
- Exhaust: Back
- No-load Speed (minute): 9000
- Purpose of Use: For work on the assembly line etc.
- Total Length: 197mm
- Vessel Air Impact Wrenches Single Hammeratribut:
- Air Pressure (MPa): 0,6
- Uryu Impact DriverDeskripsi:The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Material: Polyurethene
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- TRUSCO Selang Kompresor SpiralDeskripsi:Nipple at the connection part is not included.atribut:
- Body Material: Polyurethane Resin
- Dimension D (mm): 100
- Dimensions b (mm): 500
- Dimensions e (mm): 42
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Maximum Temperature Range (°C): -5 to +60deg C
- Maximum Working Pressure: 0.8MPa
- KRISBOW Selang Kompresor Spiral PUatribut:
- Air Inlet/Outlet (inch): 1/4
- Vessel Air Impact WrenchDeskripsi:-Oil lubrication system realizes low noise and low vibration.-Harsh hammering sound is reduced.-There is no seizing of the hammer part and provides good durability.-When you release the lever, the bit stops immediately so that work efficiency improves sig-This impact wrench can be used for bolt tightening work in production, assembly and repair of machinery, steel furniture, automobile parts, bicycles, motorcycles, etc. With oil lubrication effect, there is no idling caused by inertia so that this impactatribut:
- Capacity Bolt Diameter: 6.0 to 8.0mm
- Socket Input Drive: 9.5mm
- Max Tightening Torque: 116.8Nm
- Air consumption: 0.38
- Hose Mounting Port: Rc1/4
- Exhaust: Back
- Hammer Type: Double Hammer
- No-load Speed (minute): 7500
- Purpose of Use: This impact wrench can be used for bolt tightening work in production, assembly and repair of machinery, steel furniture, automobile parts, bicycles, motorcycles, etc. With oil lubrication effect, there is no idling caused by inertia so that this impact w
- Total Length: 169.4mm
- TRUSCO Selang Kompresor Spiralatribut:
- Color: Yellow
- Joint Size: G1 / 4 female thread, G1 / 4 female thread Universal
- Inner Diameter x Outside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: 0.8MPa
- Dimension D (mm): 100
- Dimensions e (mm): 52
- Body Material: Polyurethane resin
- Vessel Air Impact WrenchDeskripsi:-One rotating with one hammering allows strong tightening.-For industrial and automotive maintenance industries requiring high torque.atribut:
- Exhaust: Forward
- XENON Selang Angin Kompresor Udara Spiral Recoil PEatribut:
- Range Pressure (bar): 0-8
- Inner Diameter (mm): 5
- Outer Diameter (mm): 8
- Color: Orange
- Material: Polyeteln
- Trilliun Selang SpiralDeskripsi:Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.atribut:
- Color: Blue
- INGCO Spiral Air HoseDeskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- TRUSCO Selang Kompresor Spiral dengan CouplingDeskripsi:Because common coupling is installed as standard,detachment can be done smoothly with the air tool.atribut:
- Coil Diameter (mm): 42
- Color: Yellow
- Operating Range (m): 8
- Total Length (mm): 1400
Daftar Harga air impact drill Terbaru March 2026
| Vessel Air Impact Wrench | Rp8.799.900 |
| Vessel Air Impact Screwdriver | Rp6.599.900 |
| TOHNICHI Rotary Slip Adjustable Torque Screwdriver | Rp2.299.900 |
| Vessel Air Impact Wrenches Single Hammer | Rp5.799.900 |
| Uryu Impact Driver | Rp8.599.900 |
| TEKIRO Selang Kompresor Spiral AT Series | Rp95.900 |
| TEKIRO Selang Kompresor Spiral AT Series | Rp98.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp169.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| TRUSCO Selang Kompresor Spiral | Rp389.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/2rP101001099-3.jpg)









/2fP104857087-2.jpg)
/P101000893-1.jpg)