Beli air grinder wipro wfp 1310 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Air Die Grinder
    Mulai

    Rp309.900

    Wipro Air Die Grinder
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  2. Makita Gerinda Bor
    Mulai

    Rp1.899.900

    Makita Gerinda Bor
    atribut:
    • Collet: 3.6 mm (1/8 - 1/4 Inch)
    • Power Supply Cord: 2.5m
    • No Load Speed (rpm): 25
    • Power (W): 400
  3. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  4. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp379.900

  5. Wipro Air Angle Die Grinder
    Mulai

    Rp489.900

    Wipro Air Angle Die Grinder
    atribut:
    • Air consumption (CFM): 3
    • Air inlet (inch): 1/4
    • Air Pressure (psi): 90
    • Bolt Capacity (inch): 1/4
    • Air Hose size (inch): 3/8
    • No Load Speed (rpm): 20000
    • Sug. Air Comp (HP): 1.5
  6. Wipro Air Micro Die Grinder Kit
    Mulai

    Rp409.900

    Wipro Air Micro Die Grinder Kit
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  7. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  8. American Tool Air Grinder
    Mulai

    Rp449.900

    American Tool Air Grinder
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  9. JTC Air Die Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    JTC Air Die Grinder
    atribut:
    • Collet Size (mm): 6
    • Overall Length (mm): 175
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed (rpm): 22000
  10. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp459.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  11. HARDEN Pahat Kayu Gagang Oranye-Hitam
    Mulai

    Rp40.900

    HARDEN Pahat Kayu Gagang Oranye-Hitam
    Deskripsi:
    -Pemolesan akhir permukaan dikerjakan penuh dengan mesin gerinda. -Gagang yang nyaman. -Terbuat dari baja chrome vanadium, pemolesan akhir permukaan dengan mesin ampelas.-Alat Pahat Kayu PRO -Mata tatah tajam-Nyaman dipakai-Mudah digunakan-Tahan lama Tampilan Produk:1. Baja Vanadium Krom TempaMata pisau terbuat dari baja tempa vanadium krom, kepadatan tinggi, ujung pisau tajam, lebih tahan lama.2. Gagang ErgonomisDesain gagang buram, dengan alur jari.Bagus, meningkatkan kenyamanan penggunaan, cocok untuk pemakaian jangka panjang.3. Ketahanan Keling Berkualitas Tinggi terhadap KetukanBlok ketukan paku keling dengan kepadatan tinggi, tingkat daya tahan yang tinggi terhadap pukulan.4. Mesin Ampelas PermukaanPermukaan rata dan bagus.5. Terkait EratKombinasi sempurna antara pisau dan gagang.Tidak pernah lepas dari gagangnya, tahan lama."
    atribut:
    • Size (mm): 25
    • Length (mm): 270
    • Width (mm): 25
  12. Shinano Air Die Grinder
    Mulai

    Rp3.199.900

    Shinano Air Die Grinder
    atribut:
    • Chuck Inside Diameter (mm): 6
    • Hose Intake Port: Rc1/4
    • Exhaust: back
    • Usage Air Pressure: 0.6MPa
    • Purpose of Use: For metal processing burring work.
  13. RYU Mini Die Grinder (Mesin Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    RYU Mini Die Grinder (Mesin Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  14. Wipro Air Angle Grinder
    Mulai

    Rp859.900

    Wipro Air Angle Grinder
    atribut:
    • Angle (°): 90
    • Air inlet (inch): 1/4
    • Pad Dimensions (inch): 4
    • Free Speed (rpm): 10000
    • Wheel Dimensions (mm): 100
    • Air Pressure (Psi/Bar): 90/6.2
  15. Shinano Die Grinder
    Mulai

    Rp2.699.900

    Shinano Die Grinder
    atribut:
    • Overall Length (mm): 151
    • Free Speed (rpm): 25
  16. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  17. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  18. monotaro Carbide Rotary Bar
    Mulai

    Rp149.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
Daftar Harga air grinder wipro wfp 1310 Terbaru March 2026
Wipro Air Die GrinderRp309.900
Makita Gerinda BorRp1.899.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp379.900
Wipro Air Angle Die GrinderRp489.900
Wipro Air Micro Die Grinder KitRp409.900
monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Rp1.199.900
American Tool Air GrinderRp449.900
Unoair Gerinda AnginRp489.900
JTC Air Die GrinderRp889.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait