Beli air flow measurement di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BenGas Oval Gear Flow Meter (Meter Aliran)atribut:
- Body Material: Aluminium
- Accuracy: +/- 0,5 %
- Media: Diesel/gasoline/kerosene
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- BenGas Mechanical Flow Meter (Meter Aliran)atribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- Wipro Flow Meter 4 Digit (Meter Aliran)atribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- SMC Digital Flow Sensor for Wateratribut:
- Thread Type: Rc
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Yamato Flow Meter (Meter Aliran)Deskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Port Connection: 3/4-16UNF Flange Nut
- Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
- Precision: Full Scale ±5%
- Purpose of Use: For pressure regulator, piping installation.
- JTC Clock Flow Meter (Pengukur Aliran Cairan)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BenGas Positive Displacement Flowmeteratribut:
- Accuracy: +/- 0,2 %
- Media: Diesel/gasoline/kerosene
- Yamato Flow Meter (Meter Aliran)Deskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Precision: Full Scale ±5%
- Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
- Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
- SMC Digital Flow Sensor for Airatribut:
- Port Size: 3/8
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Flow Rate Range (L/minute): 20 to 200
- Option: None
- Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Deskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- AS ONE Liquid Flow Meter (Meter Aliran)Deskripsi:A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
- Yamato Flow Meter (Meter Aliran)Deskripsi:- Scale is easy to see and easy to handle.- OUT type flowmeter. - For pressure regulator, piping installation.atribut:
- Precision: Full Scale ±5%
- Maximum Working Pressure (MPa): 0.99 (conversion is necessary if it is different from working pressure)
- Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
Daftar Harga air flow measurement Terbaru October 2026
| JTC Flow Meter Digital (Meter Aliran) | Rp6.299.900 |
| BenGas Oval Gear Flow Meter (Meter Aliran) | Rp8.599.900 |
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.599.900 |
| Onda Water Meter Brass (Meteran Air) | Rp609.900 |
| BenGas Mechanical Flow Meter (Meter Aliran) | Rp2.699.900 |
| Wipro Flow Meter 4 Digit (Meter Aliran) | Rp1.399.900 |
| SMC Digital Flow Sensor for Water | Rp9.599.900 |
| NITTO KOHKI Quick Connect Coupling Cupla Flow Meter (Kopler) | Rp999.900 |
| Yamato Flow Meter (Meter Aliran) | Rp2.199.900 |
| JTC Clock Flow Meter (Pengukur Aliran Cairan) | Rp4.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101532462-1.jpg)
/P102045541-1.jpg)
/P102957365-1.jpg)
/P103081298-1.jpg)
/P102045534-1.jpg)
/P103076861-1.jpg)

/P101003200-1.jpg)
/jdP102960697-10.jpg)
/P101531533-1.jpg)

/icP102960660-2.jpg)

/7oP105225276-1.jpg)

/1uP105246066-1.jpg)
/P102960679-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)