Beli air die grinder tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- TEKIRO Micro Air GrinderDeskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- York Cylindrical End Cut Carbide BurrDeskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- monotaro.id Hexagon Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L)Deskripsi:Baut L Hitam dari Monotaro.id ini memiliki ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Baja 12.9
- Surface Treatment: Black Steel
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- Wipro Air Die Grinderatribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)atribut:
- Material: Baja 12.9
- Surface Treatment: Black Steel
- KRISBOW Gerinda BotolDeskripsi:Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Air Die Grinder
- Throttle: Collet Type
- Hose size (inch): 3/8
- Shinano Air Die Grinderatribut:
- Chuck Inside Diameter (mm): 6
- Hose Intake Port: Rc1/4
- Exhaust: back
- Usage Air Pressure: 0.6MPa
- Purpose of Use: For metal processing burring work.
- York Cylindrical Ball Nose Carbide Burr 3mmDeskripsi:Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Shank Diameter: 3mm
- Head Shape: Ball Nosed
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Conical Shape Carbide BurrDeskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- York Round Tree Carbide BurrDeskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- CP Rotary Burr Setatribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
Daftar Harga air die grinder tekiro Terbaru March 2026
| TEKIRO Heavy Duty Air Die Grinder | Rp489.900 |
| TEKIRO Micro Air Grinder | Rp759.900 |
| York Cylindrical End Cut Carbide Burr | Rp83.900 |
| monotaro.id Hexagon Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L) | Rp38.900 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
| Wipro Air Micro Die Grinder Kit | Rp409.900 |
| TRUSCO Carbide Burr A | Rp189.900 |
| American Tool Micro Air Grinder Kit | Rp1.099.900 |
| monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil) | Rp1.199.900 |
| Wipro Air Die Grinder | Rp309.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































/0lP107560021-1.jpg)
/P101000821-1.jpg)



/q0P101561936-2.jpg)

/ddP105670481-3.jpg)
/kpP105637745-8.jpg)




/P101005780-1.jpg)