Beli air cooler honeywell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Air Cooler (Pendingin Udara)Deskripsi:3-in-1 Evaporative Cooling, Fan and Humidification. Space Saving Tower Design: 43.5inch Height. Ideal for targeted spot cooling in small to medium spaces such as a living room, bedroom, den, covered patio or garage. Easy-access washable dust filter washes easily under a faucet for easy maintenance-No replacement filters needed. Enjoy easy digital control with remote control, low water alarm and 3 adjustable fan speeds.atribut:
- Fan Speed Options: 3 Speeds
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
- HONEYWELL Ionizer Air CoolerDeskripsi:FAST & EFFICIENT EVAPORATIVE COOLING Honeywell Evaporative Air Coolers are an environmentally-friendly and cost-friendly cooling option for your home. Much like a breeze flowing across a lake or the refreshing cool air you feel near a waterfall, air coolers produce a comfortable, cool breeze with the natural process of water evaporation. When warm air is drawn into the Honeywell Evaporative Cooler, it is filtered through a wet honeycomb cooling medium, which absorbs heat and naturally cools and humidifies the air. A powerful fan pushes the cool air out of the front of the unit into the surrounding area. This no-compressor system cools naturally, efficiently and inexpensively. WORKS BETTER IN LOW HUMIDITY Evaporative Air Coolers are more effective in areas with maximum relative humidity of 60% or less. Warm, dry air is important for more effective evaporative cooling and the temperature decrease will be greater in drier environments because higher evaporation occurs when the humidity is low. Evaporative Air Coolers produce moisture and can be used to increase humidification in a room. They are ideal for maintaining a cool breeze and increase comfort in homes located in drier regions. AN AIR COOLER IS NOT "JUST A FAN" Air coolers use the natural process of water evaporation to cool incoming hot air and use a powerful fan to expel the newly, cooled air. The temperature of dry air can drop significantly when liquid water transforms to water vapor (through evaporation). AN AIR COOLER IS NOT AN AIR CONDITIONER Air conditioners require a chemical cooling refrigerant and an energy-consuming compressor to transform hot air into cool air. The hot air must be released outside the room. The more complex composition of Air Conditioners also makes them more expensive to purchase as they consume significantly higher electricity during use. Evaporative Air Cooler Evaporative cooler for indoor cooling - cools up to 280 Sq. ft. Ideal for cooling small to medium spaces Honeycomb cooling media and carbon dust filter for optimum cooling Powerful 470 CFM air flow Side handles and four durable caster wheels allow easy mobility Adjustable humidity control lets you set the moisture level of the Honeycomb Energy Efficient Non-compressor system cools naturally, efficiently and inexpensively Low power consumption of 250 watts 5.3 gallon (20L) water capacity Low water alarm for easy maintenance Top-loading ice compartment for faster cooling Oscillating louvers Electronic Display & Remote Control Easy-to-use control panel 3 speed settings include: high, medium and low Full-function remote control Automatic off timer Unpack, add water, plug it in, and useatribut:
- Water Tank Capacity (L): 20 (5.3 G)
- Power Consumption Low (W): 250
- Fan Speed Options: High, Medium, Low
- Dimensions (inch): 18.9x14.6x32.9
- Air Flow (m³/hour): 470
- KATSU Pendingin Udara BerodaDeskripsi:Air cooler portable yang bisa tempatkan dimana saja, denagn kapasitas Voltage (V/Hz) : 220-240/50-60atribut:
- Voltage (V/Hz): 220-240/50-60
- Fan Type: Axial
- Cosmos Cosler Air Cooler (Pendingin Udara)Deskripsi:COSLER (Cosmos Air Cooler) Pendingin udara multifungsi (bisa sebagai pendingin dan kipas).Hemat energi dengan konsumsi listrik lebih rendah dan hemat biaya. Ionizer berfungsi menjadikan udara lebih segar. Desain yang elegan dilengkapi dengan fitur tampilan LED, remote control dan pengatur waktu hingga 7.5 jam. Kapasitas tangki 5 liter dan kapasitas penguap 350 ml / jam. (65W/220V)atribut:
- Power (W): 65
- SEKAI Air Cooler (Pendingin Udara)Deskripsi:SEKAI AC 0251 merupakan Air Cooler portable dengan fitur 3 fan speed setting, 4,5 L water capacity, 0,5L/H water consumption. Air cooler ini dapat digunakan sebagai kipas, humidifer dan pembersih udara serta dapat digunakan diruangan terbuka. Juga dilengkapi dengan Remote Kontrol - Membuat udara selalu segar pada ruangan AC - Hembusan Angin Kencang - Hemat Listrik - Cepat Turunkan Suhu Ruang hingga 4 Derajat - Dilengkapai Penyaring Anti Debu - Pompa Air Safety Switch, Mati otomatis ketika air habis - Multifungsi: Kipas & Humidifier - Menjaga Kelembaban Udara - Pengaturan 3 Kecepatan Kipas & Timer - Dengan Swing bersudut Lebar - Dilengkapi Kotak Es Pendingin & Roda - Dengan Remote Kontrol
- MIDEA Air CoolerDeskripsi:Midea Air Cooler 4.8 Liter AC100-18BAir cooler Midea memberikan pendinginan dan penyaringan udara seperti air conditioner, tanpa penggunaan daya yang tinggi dan bising. Merupakan kipas angin penyejuk ruangan yang unitnya kecil tapi anginnya cukup kencang, sehingga ruangan Anda akan terasa sejuk. Midea AC100-18B penyejuk udara dengan satu sentuhan untuk sistem penyegaran yang memberikan efek dingin seketika. Memiliki fungsi sebagai pelembab, memiliki osilasi sudut yang luas untuk menghasilkan penagkupan lingkup pendingin yang lebih besar, 3 kecepatan rendah, sedang dan tinggiKeunggulan :- Humidifier (Melembabkan udara denga fungsi pelembaban)- Air Purifier (Membantu menjadikan udara di rumah Anda lebih bersih untuk keluarga Anda)- 3 pilihan kecepatan kipas- Mudah dipindahkanPackaging Content :- 1x Air Cooler ; 1x Remote ; 1x user manual ; 1x Kartu Garansi
- Icom VHF Handheld TransceiverDeskripsi:Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
- SANYO Air CoolerDeskripsi:Sanyo REFB130 - Air Cooler merupakan pendingin ruangan yang penempatannya dapat disesuaikan dengan tempat yang diinginkan. Dilengkapi dengan Ionizer yang digunakan untuk menyaring bakteri, virus, dan kuman.Kapasitas Tangki : 500 ml
- HONEYWELL Pendingin Udara Basicatribut:
- Fan Speed Options: 3 Speeds
- MISTY COOL Air CoolerDeskripsi:ACB-HLB-11A/REDAir cooler blower/ air cooler/ air humidifier memiliki kapasitas tangki air dan kapasitas udara yang besar. Air cooler cocok digunakan untuk ruangan yang membutuhkan pendingin udara dengan daya sebar yang baik.
- MIDEA AC Portable PHA SeriesDeskripsi:Nikmati sejuk dimanapun dalam rumah Anda dengan AC portable berdesain simpel yang mudah dipindahkan sesuai kebutuhan.atribut:
- Dimensions (WxDxH) (mm): 329x318x634
- Color: White
- Refrigerant Type: R290
- EER (W/W): 2.6
- Compressor: GMCC
- Temperature Range (°C): 17-35
- Suiden Spot Cooler No Swing One Cooler DuctDeskripsi:The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 5
- Refrigerant: R410A
- Dimensions (mm): 430x390x900
- Cooling Capacity (kW): 2.8
- Operating Safety (°C): 25-45
- Power (W): 1010
- Power Supply Voltage (V) : 220
- Sanken Penyejuk & Pembersih UdaraDeskripsi:Sanken SAC-58 Air Cooler memiliki fitur multifungsi mulai dari kipas, humidifier, dan ion air. Dengan automatic vertical dan horizontal swing yang dapat mengalirkan hembusan angin dari atas, bawah, hingga kesamping secara otomatis. Dilengkapi 4 kotak es pendingin menjadikan performa aliran udara lebih dingin sehingga udara diruangan menjadi lebih sejuk dan nyaman. Hemat listrik, lebih aman karena dapat mematikan pompa secara otomatis saat kekurangan air, dan lebih fleksibel yang dapat diputar hingga 3600. Dengan Sanken Air Cooler SAC-58 udara diruangan menjadi lebih nyaman, sejuk, bebas kuman dan bakteri.atribut:
- Frequency (Hz): 50
- HANATA Keranjang dengan Roda HNT 3101Deskripsi:Kontainer roda yang dapat digunakan untuk menyimpan banyak barang dan serbaguna yang pastinya portable dan siap untuk menjadi bagian dari kegiatan Anda. Kontainer ini terbuat dari bahan terbaik dan tersedia dalam berbagai warna menarik.atribut:
- Inner Dimensions (mm): 745x545x425
- Dimensions (mm): 800x600x450
- MIDEA AC PortabelDeskripsi:Nikmati sejuk dimanapun dalam rumah Anda dengan AC portable berdesain simpel yang mudah dipindahkan sesuai kebutuhan.Self Evaporative SystemTidak perlu repot membuang air dalam penampung karena dapat menguap oleh panas kondensorEasy InstallationTanpa harus merusak tembok dan hanya dengan selang pembuangan hawa panas. Mudah dipindahkan dengan roda yang fleksibelSuper IonizerDengan ion negatif yang efektif untuk membunuh bakteri dan membuat udara menjadi lebih sehatGold FinLapisan pelindung Gold Fin tahan terhadap oksidasi dan korosi, sehingga AC lebih tahan lamaHigh Density FilterEfektif membersihkan debu dan mencegah perkembangan kuman dan bakteriatribut:
- Capacity (BTU/hour): 12000
- Power (W): 1065
- Min Max (V): 160/240
- Dimensions (WxDxH) (mm): 458x372x774
- EER (Btu/h) (W): 11.25
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
Daftar Harga air cooler honeywell Terbaru March 2026
| HONEYWELL Air Cooler (Pendingin Udara) | Rp3.699.900 |
| Sharp Air Cooler | Rp1.099.900 |
| Sharp Air Cooler (Pendingin Udara) | Rp1.299.900 |
| HONEYWELL Ionizer Air Cooler | Rp4.499.900 |
| KATSU Pendingin Udara Beroda | Rp7.799.900 |
| Cosmos Cosler Air Cooler (Pendingin Udara) | Rp1.199.900 |
| SEKAI Air Cooler (Pendingin Udara) | Rp1.199.900 |
| MIDEA Air Cooler | Rp1.199.900 |
| Icom VHF Handheld Transceiver | Rp2.199.900 |
| SANYO Air Cooler | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/1nP104049059-1.jpg)

/P102171578-1.jpg)


/9jP105471343-1.jpg)
/42P103470146-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Handheld%20Transceiver/4rP105711171-1.jpg)